Shop All PVC Tubing
Heidolph
Standard Tubing, 6.3mm I.D., 3.28 ft, 7 psi
Mfr # 036304160
Zoro # G0252710
product price: $69.15
/ea
$69.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PVC
- Inside Dia. 6.3 mm
- Outside Dia. 9.5 mm
- Wall Thickness 1.6 mm
- Max. Pressure 7 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heidolph
- MFR # 036304160
- Zoro # G0252710
- Country of Origin Germany
- Category PVC Tubing
Dimensions
Inside Dia. | 6.3 mm |
Outside Dia. | 9.5 mm |
Tube Length | 3 ft |
Inside Diameter | 6.4 mm |
Overall Length | 3 ft |
Outside Diameter | 9.5 mm |
Description
Tubing, Application General Laboratory, Color Clear, Inside Diameter 6.4 mm, Material Thermoplastic Soft PVC, Material Trade Name Tygon, Maximum Operating Pressure 1.5 bar (Short Time); 0.5 bar (Continuous), Maximum Operating Temperature 75 Degrees C, Outside Diameter 9.5 mm, Overall Length 3 ft, PEX Type Not Applicable, Standards FDA 21 CFR 177.2601, GLP, Wall Thickness 1.6 mm, Autoclavable Yes, Clarity Clear
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Universal Showering Components Wall Supply Elbow for Hand Shower (U4980-PK)
- ZORO SELECT 3" x 1" MNPT x FNPT SS Hex Reducing Bushing (4307001382)
- JONES STEPHENS Jones Stephens J44-300 3 in. Pipe Socket Saver (2199545)
- COLDER Inline Coupler, Acetal, Straight-Through (PLC13006)
- ZORO SELECT Super SoFt Latex Tubing for Air, 1/8" ID x 3/16" OD x 10 Ft. L (ZUSA-HT-243)
- ZORO SELECT Tubing, PVC, 1/2" I.D., 3/4" O.D. (ZUSA-HT-2971)
- TYGON Tubing, 1/8 I.D., 25 ft., Clear (AVX42007)
- PROFESSIONAL PLASTICS Tygon 2375 Chemical-Resistant Tube - AJK00027, 0.375 ID X .500 OD X 5 (TTY2375.375X.500X50FT)
- KURIYAMA Tubing, Clear, Shore A 73, 1/2" I.D. (K010-0812X50)
- TYGON Tubing, 7/8 I.D., 50 ft., Clear, Flexible (AAB00059)
- ZORO SELECT Tubing, 3/8 I.D., 100 ft., Clear, Flexible (4EGV3)
- Heidolph Tubing