Shop All PVC Tubing
Heidolph
Standard Tubing, 6.3mm dia, 3.28 ft, 11 psi
Mfr # 036304180
Zoro # G0252695
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tube Material PVC
- Inside Dia. 6.3 mm
- Outside Dia. 11.3 mm
- Wall Thickness 2.5 mm
- Max. Pressure 11 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Heidolph
- MFR # 036304180
- Zoro # G0252695
- Country of Origin Germany
- Category PVC Tubing
Dimensions
Inside Dia. | 6.3 mm |
Outside Dia. | 11.3 mm |
Tube Length | 3 ft |
Outside Diameter | 11.3 mm |
Inside Diameter | 6.4 mm |
Overall Length | 3 ft |
Description
Tubing, Application General Laboratory, Color Clear, Inside Diameter 6.4 mm, Material Thermoplastic Soft PVC, Material Trade Name Tygon, Maximum Operating Pressure 0.8 bar (Continuous); 1.8 bar (Short Time), Maximum Operating Temperature 75 Degrees C, Outside Diameter 11.3 mm, Overall Length 3 ft, PEX Type Not Applicable, Standards FDA 21 CFR 177.2601, GLP, Wall Thickness 2.5 mm, Autoclavable Yes, Clarity Clear
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 4" Socket PVC Ball Valve Union (4PGC3)
- HAM-LET 3/8" Compression 316 SS Straight Union (762L SS 3/8)
- AQUOR WATER SYSTEMS Frostproof Wall Hydrant, 12" (HH012-B)
- LEGEND VALVE 3/4" T-514P SILLCOCK - F1960 (107-182P)
- HYDROMAXX 3/4"x100Ft Flexible Corrugated Orange PVC NON Split Tubing Wire Loom (OPVCNS034100)
- KURIYAMA Tubing, Clear, Shore A 73, 3/4" I.D. (K3150-12X25)
- HYDROMAXX 1-1/4"x100Ft Flexible Non-Kink Water Garden Pond Tubing – UL Size (ULNK114100)
- ZORO SELECT Tubing, PVC, 3/8" I.D., 5/8" O.D. (ZUSA-HT-105)
- TYGON Tubing, 3/32 I.D., 50 ft., Clear, Flexible (AAB00005)
- HYDROMAXX 1-1/2"x50Ft Flexible Non-Kink Water Garden Pond Tubing – UL Size (ULNK112050)
- KURIYAMA Tubing, Clear, Shore A 73, 3/8" I.D. (K7160-06X50)
- Heidolph PVC Tubing