Shop All PVC Tubing
Heidolph
Standard Tubing, 4.8mm dia, 3.28 ft, 11 psi
Mfr # 036304170
Zoro # G0252701
product price: $82.65
/ea
Free Shipping & Returns
$82.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PVC
- Inside Dia. 4.8 mm
- Outside Dia. 9.8 mm
- Wall Thickness 2.5 mm
- Max. Pressure 11 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heidolph
- MFR # 036304170
- Zoro # G0252701
- Country of Origin Germany
- Category PVC Tubing
Dimensions
Inside Dia. | 4.8 mm |
Outside Dia. | 9.8 mm |
Tube Length | 3 ft |
Overall Length | 3 ft |
Outside Diameter | 9.8 mm |
Inside Diameter | 4.8 mm |
Description
Tubing, Application General Laboratory, Color Clear, Inside Diameter 4.8 mm, Material Thermoplastic Soft PVC, Material Trade Name Tygon, Maximum Operating Pressure 0.8 bar (Continuous); 1.8 bar (Short Time), Maximum Operating Temperature 75 Degrees C, Outside Diameter 9.8 mm, Overall Length 3 ft, PEX Type Not Applicable, Standards FDA 21 CFR 177.2601, GLP, Wall Thickness 2.5 mm, Autoclavable Yes, Clarity Clear
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENSTORY GLOBAL 2-1/2"Dia x 20"L 50 Micron String Wound FIlter (GSGWFWC50S5TX1)
- ZORO SELECT 1-1/2" x 3-1/2" Black Pipe Nipple Sch 40 (5P720)
- ASCO 302284 Rebuild Kit 8210 Ac (302284)
- T&S BRASS Pre-Rinse Add-On Faucet, 2.2 gpm (B-0156)
- ZORO SELECT NSF Reinforced Clear PVC Tubing-3, 3A (ZUSA-HT-2165)
- ZORO SELECT Tubing, PVC, 3/8" I.D., 5/8" O.D. (ZUSA-HT-121)
- KURIYAMA Tubing, Black, Shore A 73, 3/4" I.D. (GR023-1216-50)
- EZ FLO PVC Spa Hose 1 in. D X 25 ft. L (98642)
- ZORO SELECT Tubing, PVC, 3" I.D., 3-1/2" O.D. (ZUSA-HT-3187)
- ANDERSON VINYL TUBNG PVC 1/2X5/8"" (CP058012100R)
- PROFESSIONAL PLASTICS Tygon SE-200 Tube AJD00007, 0.125 ID X .250 OD X 50 FT [Each] (TTYSE200.125X.250X50FT)
- Heidolph PVC Tubing