Shop All PVC Tubing
Heidolph
Standard Tubing, 4.8mm dia, 3.28 ft, 10 psi
Mfr # 036304150
Zoro # G0252729
product price: $55.99
/ea
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PVC
- Inside Dia. 4.8 mm
- Outside Dia. 8 mm
- Wall Thickness 1.6 mm
- Max. Pressure 10 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heidolph
- MFR # 036304150
- Zoro # G0252729
- Country of Origin Germany
- Category PVC Tubing
Dimensions
Inside Dia. | 4.8 mm |
Outside Dia. | 8 mm |
Tube Length | 3 ft |
Overall Length | 3 ft |
Outside Diameter | 8 mm |
Inside Diameter | 4.8 mm |
Description
Tubing, Application General Laboratory, Color Clear, Inside Diameter 4.8 mm, Material Thermoplastic Soft PVC, Material Trade Name Tygon, Maximum Operating Pressure 1.5 bar (Short Time); 0.5 bar (Continuous), Maximum Operating Temperature 75 Degrees C, Outside Diameter 8 mm, Overall Length 3 ft, PEX Type Not Applicable, Standards FDA 21 CFR 177.2601, GLP, Wall Thickness 1.6 mm, Autoclavable Yes, Clarity Clear
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES Instrumentation Fittings, 3/8" OD, Plug, SS (N2403-06-06-SS)
- MR. HEATER Fitting Heater Propane 9/16Mip (F276154)
- EEMAX 208VAC, Both Electric Tankless Water Heater, Undersink, Single Phase (SPEX8208T)
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 6 in x 5 in Pipe Size (437534)
- KURIYAMA Tubing, Clear, Shore A 73, 5/8" I.D. (K010-1012X50)
- ZORO SELECT PVC Tubing, Fuel And Lubricant, 5/16 In OD (1512-188312-100)
- ZORO SELECT Tubing, PVC, 2" I.D., 2-1/2" O.D. (ZUSA-HT-2200)
- USA INDUSTRIALS Clear PVC Tubing -3/16" ID x 5/16" OD x 50 Ft. L (ZUSA-HT-85)
- PROFESSIONAL PLASTICS Tygon 2475 Tube - Acg 00027, 0.375 ID X .500 OD X 50 FT [Each] (TTY2475.375X.500X50FT)
- ZORO SELECT PVC Tubing for Fuels and Lubricants, 3/16" ID x 5/16" OD x 25 Ft. L (ZUSA-HT-1205)
- KURIYAMA Tubing, Clear, Shore A 73, 3/4" I.D. (K3150-12X2)
- Heidolph PVC Tubing