Shop All PVC Tubing
Heidolph
Standard Tubing, 4.59mm dia, 3.28 ft, 7 psi
Mfr # 036304060
Zoro # G0252817
product price: $68.35
/ea
$68.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PVC
- Inside Dia. 2.7 mm
- Outside Dia. 4.5 mm
- Wall Thickness 0.9 mm
- Max. Pressure 7 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heidolph
- MFR # 036304060
- Zoro # G0252817
- Country of Origin Germany
- Category PVC Tubing
Dimensions
Inside Dia. | 2.7 mm |
Outside Dia. | 4.5 mm |
Tube Length | 3 ft |
Outside Diameter | 4.59 mm |
Overall Length | 3 ft |
Inside Diameter | 2.79 mm |
Description
Tubing, Application General Laboratory, Color Clear, Inside Diameter 2.79 mm, Material Thermoplastic Soft PVC, Material Trade Name Tygon, Maximum Operating Pressure 1.5 bar (Short Time); 0.5 bar (Continuous), Maximum Operating Temperature 75 Degrees C, Outside Diameter 4.59 mm, Overall Length 3 ft, PEX Type Not Applicable, Standards FDA 21 CFR 177.2601, GLP, Wall Thickness 0.9 mm, Autoclavable Yes, Clarity Clear
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEELER-REX 275921 3/8in Ball Valve (275921-REX)
- KOHLER Passivated Buffed Urinal Strainer, Silver (K-53415-S)
- CHARLOTTE PIPE AND FOUNDRY 2 Sch 40 PVC P Trap (PVC 00706X 0800HA)
- KOHLER 65.25 in L, 31.3125 in W, Acrylic (25985-0)
- TYGON Tubing, 5/32 I.D., 50 ft., Clear, Flexible (AAB00009)
- KURIYAMA Tubing, Clear, Shore A 73, 10mm I.D. (K3150-MM10X25)
- TYGON PVC Tubing, Tygon, 1 in I.D., 1 3/8 in O.D. (AMH00064)
- TYGON Tubing, 1/4 I.D., 50 ft., Yellow, Flexible (AAG00017)
- ZORO SELECT Tubing, PVC, 3/8" I.D., 1/2" O.D. (ZUSA-HT-2977)
- ZORO SELECT Suction and Transfer Hose, 25 ft., Clear (1530-200250)
- PROFESSIONAL PLASTICS Natural PVDF Schedule 80 Tube, 1.000 Nominal, 20 FT (TPVDFNA1.000SCH80-20)
- Heidolph Tubing