Shop All PVC Tubing
Heidolph
Standard Tubing, 3.1mm dia, 3.28 ft, 10 psi
Mfr # 036304140
Zoro # G0252738
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PVC
- Inside Dia. 3.1 mm
- Outside Dia. 6.3 mm
- Wall Thickness 1.6 mm
- Max. Pressure 10 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heidolph
- MFR # 036304140
- Zoro # G0252738
- Country of Origin Germany
- Category PVC Tubing
Dimensions
Inside Dia. | 3.1 mm |
Outside Dia. | 6.3 mm |
Tube Length | 3 ft |
Overall Length | 3 ft |
Inside Diameter | 3.1 mm |
Outside Diameter | 6.3 mm |
Description
Tubing, Application General Laboratory, Color Clear, Inside Diameter 3.1 mm, Material Thermoplastic Soft PVC, Material Trade Name Tygon, Maximum Operating Pressure 0.7 bar (Continuous); 1.7 bar (Short Time), Maximum Operating Temperature 75 Degrees C, Outside Diameter 6.3 mm, Overall Length 3 ft, PEX Type Not Applicable, Standards FDA 21 CFR 177.2601, GLP, Wall Thickness 1.6 mm, Autoclavable Yes, Clarity Clear
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Four Grip Style Shower Handle, 2-1/2" L (30278)
- ZORO SELECT Sanitary Spool, 72" L, Straight Shape (SPOOL-0200X72.00-7-4)
- ELKAY Strainer Basket, 3.5"Drain, SS, Body, Elbow (LK35L)
- SPEAKMAN Exposed Shower with S-2253 (S-1495-3-AF)
- KURIYAMA Tubing, Clear, Shore A 73, 7/8" I.D. (K010-1418X100G)
- KURIYAMA Braided Tubing, 100 psi at 70F, 100 ft. (K3150-24)
- PROFESSIONAL PLASTICS Tygon E-3603 Tube - ACF02007, 0.125 ID X .250 OD X 100 FT [Each] (TTYE3603.125X.250X100FT)
- ZORO SELECT NSF Reinforced Clear PVC Tubing-1, 3A (ZUSA-HT-2162)
- ZORO SELECT Clear PVC Tubing -3/16" ID x 5/16" OD x 25 Ft. L (ZUSA-HT-101)
- ZORO SELECT Tubing, PVC, 1-1/2" I.D., 2" O.D. (ZUSA-HT-2167)
- KURIYAMA Tubing, Clear, Shore A 73, 3/8" I.D. (K4350-06X25)
- Heidolph Tubing