Shop All PVC Tubing
Heidolph
Standard Tubing, 1.7mm dia, 3.28 ft, 10 psi
Mfr # 036304130
Zoro # G0252747
$31.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PVC
- Inside Dia. 1.7 mm
- Outside Dia. 4.9 mm
- Wall Thickness 1.6 mm
- Max. Pressure 10 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Heidolph
- MFR # 036304130
- Zoro # G0252747
- Country of Origin Germany
- Category PVC Tubing
Dimensions
Inside Dia. | 1.7 mm |
Outside Dia. | 4.9 mm |
Tube Length | 3 ft |
Overall Length | 3 ft |
Outside Diameter | 4.9 mm |
Inside Diameter | 1.7 mm |
Description
Tubing, Application General Laboratory, Color Clear, Inside Diameter 1.7 mm, Material Thermoplastic Soft PVC, Material Trade Name Tygon, Maximum Operating Pressure 0.7 bar (Continuous); 1.7 bar (Short Time), Maximum Operating Temperature 75 Degrees C, Outside Diameter 4.9 mm, Overall Length 3 ft, PEX Type Not Applicable, Standards FDA 21 CFR 177.2601, GLP, Wall Thickness 1.6 mm, Autoclavable Yes, Clarity Clear
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Sensor 4" Mount, 3 Hole Low Arc Bathroom Faucet, Polished chrome (EBF-650-BAT-TEE-CP-0.5GPM-MLM-IR-FCT)
- NORGREN Push-to-Connect Swivel Elbow, 5/32 in Tube Size, PBT, White, 10 PK (M24470210)
- VIEGA Viega ProPress tee, 1-1/2" x 1-1/2" x 3/4" (77462)
- PARKER Push-to-Connect Union Tee, 3/8 in Tube Size, Polymer, White, 10 PK (6304 60 00WP2)
- BLACK SWAN Black Swan Manufacturing 7070 All Weather PVC Solvent Cement; Clear - 16 oz (7070)
- KURIYAMA Tubing, Clear, Shore A 73, 1 1/2" I.D. (K010-2432X5)
- USA INDUSTRIALS Clear Soft PVC Tubing for Fuels and Lubricants- 1/4"ID x 3/8"OD x 10 ft. (ZUSA-HT-1222)
- ZORO SELECT Tubing, PVC, 2" I.D., 2-1/2" O.D. (ZUSA-HT-112)
- ZORO SELECT NSF Reinforced Clear PVC Tubing-3, 3A (ZUSA-HT-2165)
- KURIYAMA Tubing, Clear, Shore A 73, 1/2" I.D. (K010-0812X50)
- ZORO SELECT Tubing, PVC, 2-1/2" I.D., 3" O.D. (ZUSA-HT-3186)
- Heidolph Tubing