Shop All PVC Tubing
Heidolph
Standard Tubing, 0.8mm dia, 3.28 ft, 10 psi
Mfr # 036304120
Zoro # G0252756
product price: $27.39
/ea
$27.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PVC
- Inside Dia. 0.8 mm
- Outside Dia. 4 mm
- Wall Thickness 1.6 mm
- Max. Pressure 10 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heidolph
- MFR # 036304120
- Zoro # G0252756
- Country of Origin Germany
- Category PVC Tubing
Dimensions
Inside Dia. | 0.8 mm |
Outside Dia. | 4 mm |
Tube Length | 3 ft |
Overall Length | 3 ft |
Inside Diameter | 0.8 mm |
Outside Diameter | 4 mm |
Description
Tubing, Application General Laboratory, Color Clear, Inside Diameter 0.8 mm, Material Thermoplastic Soft PVC, Material Trade Name Tygon, Maximum Operating Pressure 0.7 bar (Continuous); 1.7 bar (Short Time), Maximum Operating Temperature 75 Degrees C, Outside Diameter 4 mm, Overall Length 3 ft, PEX Type Not Applicable, Standards FDA 21 CFR 177.2601, GLP, Wall Thickness 1.6 mm, Autoclavable Yes, Clarity Clear
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Plastic, Bell, Cleanout Cover Plate (C97004)
- TECHNIFIT Fitting, PTC, Male Straight Hex, 4mm x M6 x 1.0 (PC04-M6)
- EPC Elbow Copper Male 90 Cxm 3/4 (10156826)
- ZORO SELECT PVC Female Adapter, Socket x FNPT, 1 in Pipe Size (435010)
- ZORO SELECT Tubing, PVC, 1/4" I.D., 1/2" O.D. (ZUSA-HT-2191)
- PROFESSIONAL PLASTICS Tygon F4040A Tube AAG00036, 0.500 ID X.625 OD X 50 FT [Each] (TTYF4040.500X.625X50FT)
- KURIYAMA Tubing, 5/8 I.D., 100 ft., Clear, Flexible (K010-1013X100)
- UDP UDP T10 Series T10004001/7101P Tubing, 100 ft L, Clear (T10004001/7101P)
- CIRCO Snap Cross Fits 1 in. PVC Tubing (263)
- ZORO SELECT Super SoFt Latex Tubing for Air, 3/16" ID x 5/16" OD x 25 Ft. L (ZUSA-HT-229)
- APACHE Clear Vinyl Tubing 7/8" I.D. x 1/8" Wall X 100' Boxed (15007508)
- Heidolph PVC Tubing