Shop All PVC Tubing
Heidolph
Standard Tubing, 0.51mm dia, 3.28 ft, 7 psi
Mfr # 036304080
Zoro # G0252799
$29.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PVC
- Inside Dia. 0.5 mm
- Outside Dia. 2.3 mm
- Wall Thickness 0.9 mm
- Max. Pressure 7 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Heidolph
- MFR # 036304080
- Zoro # G0252799
- Country of Origin Germany
- Category PVC Tubing
Dimensions
Inside Dia. | 0.5 mm |
Outside Dia. | 2.3 mm |
Tube Length | 3 ft |
Outside Diameter | 2.31 mm |
Inside Diameter | 0.51 mm |
Overall Length | 3 ft |
Description
Tubing, Application General Laboratory, Color Clear, Inside Diameter 0.51 mm, Material Thermoplastic Soft PVC, Material Trade Name Tygon, Maximum Operating Pressure 1.5 bar (Short Time); 0.5 bar (Continuous), Maximum Operating Temperature 75 Degrees C, Outside Diameter 2.31 mm, Overall Length 3 ft, PEX Type Not Applicable, Standards FDA 21 CFR 177.2601, GLP, Wall Thickness 0.9 mm, Autoclavable Yes, Clarity Clear
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8" OD x 6 ft. Seamless 304 Stainless Steel Tubing (3ACU9)
- OLYMPIA FAUCETS Three Handle Tub/Shower Set, IPS, Wallmount, Polished Chrome (P-3230)
- WESTBRASS Shower Pan 72 x 36 3-Wall W/ Center Solid Brass Drain W/ Modern Cross Grid in Powder Coat White (HPG7236WHB-50)
- SLOAN 2.2 gpm Aerated Outlet, 15/16"-27 Thread Size, Chrome, Metal, Plastic, Rubber (EAF-10)
- ZORO SELECT Reinforced Clear PVC Tubing, 1/4" ID x 3/8" OD x 25 Ft. L (ZUSA-HT-38)
- KURIYAMA Tubing, Clear, Shore A 73, 1" I.D. (K7160-16X25)
- KURIYAMA Tubing, Clear, Shore A 73, 12mm I.D. (K3150-MM12X5)
- KURIYAMA Tubing, Clear, Shore A 73, 2" I.D. (K3150-32X5)
- KURIYAMA Tubing, 3/16 I.D., 100 ft., Clear, Flexible (K010-0306X100)
- ZORO SELECT Tubing, 7/8 I.D., 100 ft., Clear, Flexible (4EGW2)
- TYGON Tubing, 1/4 I.D., 50 ft., Yellow, Flexible (AAG00017)
- Heidolph Tubing