Shop All PVC Tubing
Heidolph
Standard Tubing, 0.25mm dia, 3.28 ft, 7 psi
Mfr # 036304070
Zoro # G0252808
product price: $31.75
/ea
$31.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PVC
- Inside Dia. 0.2 mm
- Outside Dia. 2 mm
- Wall Thickness 1 mm
- Max. Pressure 7 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heidolph
- MFR # 036304070
- Zoro # G0252808
- Country of Origin Germany
- Category PVC Tubing
Dimensions
Inside Dia. | 0.2 mm |
Outside Dia. | 2 mm |
Tube Length | 3 ft |
Outside Diameter | 2 mm |
Overall Length | 3 ft |
Inside Diameter | 0.2 mm |
Details
Tube Material | PVC |
Wall Thickness | 1 mm |
Max. Pressure | 7 psi |
Tube Color | Clear |
Item | Tubing |
Standards | FDA 21 CFR 177.2601, GLP |
Flexibility | Flexible |
Temp. Range | -58 Degrees to 167 Degrees F |
Application | General Laboratory |
SAE or Metric | Metric |
Material | PVC |
Color | Clear |
Minimum Operating Temperature | -58 Degrees F |
Clarity | Clear |
Maximum Operating Pressure | 7 psi |
System of Measurement | Metric |
Tubing Material | PVC (Polyvinyl Chloride) |
Maximum Operating Temperature | 167 Degrees F |
Description
Tubing, Application General Laboratory, Color Clear, Inside Diameter 0.2 mm, Material PVC, Maximum Operating Pressure 7 psi, Maximum Operating Temperature 167 Degrees F, Outside Diameter 2 mm, Overall Length 3 ft, PEX Type Not Applicable, Standards FDA 21 CFR 177.2601, GLP, Wall Thickness 1 mm, Clarity Clear
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID DISH DRAINER 13.8X17.6BL (6032-AR BLA)
- ZORO SELECT Elbow, 90 Degrees, 2-1/2", Iron, 1000 psi (0390014249)
- TOTO Drain Valve Assembly For 1pc L6 634 644 (THU460.6D-A)
- CASH VALVE Pressure Relief Valve, 3/4In, 50psi, Bronze (8344-0050)
- ZORO SELECT Reinforced Clear PVC Tubing, 1/4" ID x 3/8" OD x 100 Ft. L (ZUSA-HT-6)
- KURIYAMA Tubing, Clear, Shore A 73, 3/16" I.D. (K010-0304X25)
- ZORO SELECT NSF Reinforced Clear PVC Tubing-3, 3A (ZUSA-HT-2133)
- KURIYAMA Tubing, Clear, Shore A 73, 1/2" I.D. (K7300-08X5)
- TYGON Tubing, 1-1/4 I.D., 50 ft., Clear, Flexible (ACF00069)
- ZORO SELECT Latex Tubing, 1/16" dia. Inside (ZUSA-HT-1362)
- ZORO SELECT Tubing, PVC, 3/4" I.D., 1" O.D. (ZUSA-HT-3182)
- Heidolph Tubing