Shop All Lab Mixing Accessories
Heidolph
Separator Funnel Clamp, Separate Funnel
Mfr # 036303450
Zoro # G0181846
product price: $364.99
/ea
Free Shipping & Returns
$364.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PTFE, Stainless Steel
- For Use With Perforated Platform Shakers
- Manufacturers Warranty Length 3 yr.
- Product Type Separatory Funnel Clamp
- Clamp Material PTFE, Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heidolph
- MFR # 036303450
- Zoro # G0181846
- Country of Origin Germany
- Category Lab Mixing Accessories
Dimensions
Manufacturers Warranty Length | 3 yr. |
Details
Material | PTFE, Stainless Steel |
Item | Separator Funnel Clamp |
For Use With | Perforated Platform Shakers |
Item - Clamp, Stand, Support | Clamp |
Product Type | Separatory Funnel Clamp |
Clamp Material | PTFE, Stainless Steel |
Maximum Capacity | 3 L |
Base Material | PTFE, Stainless Steel |
Compatible Product Type | 100, 1,000 and 2,000 Perforated Platform |
Clamp Finish | Metal |
Description
Clamp, Base Length Not Applicable, Base Width Not Applicable, Number of Prongs Not Applicable, Material PTFE, Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RESINTECH Lab Water Cartridge Kit, RO/DI Feed (VPK-4010)
- EXTECH Reagent CL2 Tablets, 1000 Tests, PK100 (CL204)
- CORNING Extra Shelf for Mini Incubator (246266)
- GLOBE SCIENTIFIC Staining Jar, 63x63x114 mm (513200-1)
- HEIDOLPH Clamp, For Overhead Stirrer Stand (036300550)
- CAFRAMO Anchor Paddle (U055)
- PRO SCIENTIFIC 5mmx75mm Flat Bottom Generator Probe (02-05075)
- ZORO SELECT Funnel, 188mL, Stainless Steel (84740)
- GENIE Pop-Off Cup (146-3011-00)
- CAFRAMO Lab Stand, Petite (A215)
- SP SCIENCEWARE Funnel, Long Stem, 70mm, Polypropylene, PK6 (F14671-0000)
- Heidolph Lab Mixing Accessories