Shop All Lab Mixing Accessories
Heidolph
Separator Funnel Clamp, For Shakers
Mfr # 036303460
Zoro # G0181837
product price: $506.99
/ea
Free Shipping & Returns
$506.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PTFE, Stainless Steel
- For Use With Perforated Platform Shakers
- Manufacturers Warranty Length 3 yr.
- Product Type Separatory Funnel Clamp
- Compatible Product Type 100, 1,000 and 2,000 Perforated Platform
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heidolph
- MFR # 036303460
- Zoro # G0181837
- Country of Origin Germany
- Category Lab Mixing Accessories
Dimensions
Manufacturers Warranty Length | 3 yr. |
Details
Material | PTFE, Stainless Steel |
Item | Separator Funnel Clamp |
For Use With | Perforated Platform Shakers |
Item - Clamp, Stand, Support | Clamp |
Product Type | Separatory Funnel Clamp |
Compatible Product Type | 100, 1,000 and 2,000 Perforated Platform |
Maximum Capacity | 2 L |
Clamp Material | PTFE, Stainless Steel |
Base Material | PTFE, Stainless Steel |
Clamp Finish | Metal |
Description
Clamp, Base Length Not Applicable, Base Width Not Applicable, Number of Prongs Not Applicable, Material PTFE, Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABEXACT Nylon Syringe Filters 0.45, PK100 (12K961)
- DIGI-SENSE Panel-Mount Standard Connector, Type-T, (18527-26)
- GLOBE SCIENTIFIC Transfer Pipet, 23mL, 300mm, 12", PK100 (139050-S01)
- SPECTRUM 2-(Ethylamino)Ethanol, 25mL (E0057-25ML)
- HEIDOLPH Clamp, For Overhead Stirrer Stand (036300550)
- WHEATON Ampule, 1mL, Clear, 67mm, PK144 (176772)
- PRO SCIENTIFIC 7mmx95mm Saw Tooth Generator Probe (02-07095)
- GENIE Microplate Foam Insert, PK2 (504-0235-00)
- CAFRAMO Anchor Paddle, Use w BDC1850, BDC3030 (U044SW)
- CAFRAMO Pitched Blade Propellor (A533)
- LAB SAFETY SUPPLY Stirrer, Coated Stainless Steel, 5/16 In. (29PD15)
- Heidolph Lab Mixing Accessories