Shop All Lab Mixing Accessories
Heidolph
Separator Funnel Attachment, Duomax 1030
Mfr # 036303340
Zoro # G0181968
product price: $651.99
/ea
Free Shipping & Returns
$651.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PTFE, Stainless Steel
- For Use With Duomax 1030, Polymax 1040, Promax 1020, Unimax 1010
- Manufacturers Warranty Length 3 yr
- AccessoryType Separator Funnel Attachment
- Product Type Separatory Funnel Attachment
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heidolph
- MFR # 036303340
- Zoro # G0181968
- Country of Origin Germany
- Category Lab Mixing Accessories
Dimensions
Manufacturers Warranty Length | 3 yr |
Details
Material | PTFE, Stainless Steel |
Item | Separator Funnel Attachment |
For Use With | Duomax 1030, Polymax 1040, Promax 1020, Unimax 1010 |
AccessoryType | Separator Funnel Attachment |
Product Type | Separatory Funnel Attachment |
Hold Capacity | (4) 100 mL Funnels, (4) 50 mL Funnels |
Description
Separator Funnel Attachment, For Use With Unimax 1010, Duomax 1030, Polymax 1040, Promax 1020, Material PTFE/Stainless Steel, Manufacturers Warranty Length 3 yr.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEATON Dispensing Cannula, Luer Lock, 2 In (851411)
- DYNALON Stirring Bar, Octagonal, 5/16" x 1", PTFE (303275-0005G)
- MCQUAY/DAIKIN Linkage Kit For Damper, Mq300051282 (300051282)
- BEL-ART Scienceware Pp Spectro Cuvette Rack, For (F18515-0000)
- HEIDOLPH Pitched-Blade Impeller, PR 30 (036300400)
- HEIDOLPH Clamp, For Overhead Stirrer Stand (036300550)
- BRANSON Open End Wrench (201-118-010)
- SP SCIENCEWARE SPINBAR RESTRAINER (F37786-1000)
- ZORO SELECT Telescopic Sampler, Poly/Alum, 5 to 12 Ft (7312)
- GENIE Horizontal 15ml Tube Holder (SI-H512)
- ZORO SELECT Replacement Jar, 32 Oz, PK12 (9025-G)
- Heidolph Lab Mixing & Blending