Shop All Laboratory Evaporators
Heidolph
Rotary Evaporator Vacuum, 7 mbar, 180W
Mfr # 036302830
Zoro # G0253998
product price: $4,973.99
/ea
Free Shipping & Returns
$4,973.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7 43/64 in
- Vacuum Pressure 7 mbar
- Suction 2000L/hr
- Features Suction Capacity For Up to 3 Rotary Evaporators At The Same Time
- Height 12 13/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heidolph
- MFR # 036302830
- Zoro # G0253998
- Country of Origin Germany
- Category Laboratory Evaporators
Dimensions
Length | 7 43/64 in |
Height | 12 13/64 in |
Width | 9 41/64 in |
Details
Item | Rotary Evaporator Vacuum |
Vacuum Pressure | 7 mbar |
Suction | 2000L/hr |
Features | Suction Capacity For Up to 3 Rotary Evaporators At The Same Time |
Watts | 180 W |
Number of Motor Stages | 2 |
Pump Type | Valve Regulated |
Description
Rotary Evaporator Vacuum, Pump Type Valve Regulated, Number of Motor Stages 2, Vacuum Pressure 7 mbar, Suction 2000L/hr., Watts 180, Height 12-13/64 In., Length 7-43/64 In., Width 9-41/64 In., Features Suction Capacity For Up to 3 Rotary Evaporators At The Same Time
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUKAL Sterile Jelly Lubricating Tube with flip top- 4 oz (880)
- NATIONAL HARDWARE Frctn Lid Sprt L/R Brass (N208-637)
- FORTUNA Reusable Glass Syringe, Glass Luer, 3 mL (7.102-29)
- COVIDIEN Luer Syringe, PK25 (SNRL019084)
- HEIDOLPH Spare Vapor Tube (036301110)
- CAMCO RV DOOR CATCH 3"" (44140)
- GLAS-COL Gas Evaporator (109A 11-80085)
- GLAS-COL Gas Evaporator (109A 11-80485)
- MOVINCOOL Evaporator Air Plenum, 42" L, 37" W (484350-1330)
- CAMCO Rv Plumbing Vent Kit (40033)
- CAMCO Rv Sewer Kit W/Fittings (39761)
- Heidolph Desiccation & Evaporation