Shop All Laboratory Evaporators
Heidolph
Rotary Evaporator Vacuum, 5 mbar, 160W
Mfr # 036308310
Zoro # G0254025
product price: $10,980.99
/ea
Free Shipping & Returns
$10,980.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Precise Vacuum Control Avoid Bumping and Eliminates Foaming of Your Evaporation Solution
- Suction 1700L/hr
- Width 7 19/32 in
- Number of Motor Stages 3
- Length 10 23/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heidolph
- MFR # 036308310
- Zoro # G0254025
- Country of Origin Germany
- Category Laboratory Evaporators
Dimensions
Width | 7 19/32 in |
Length | 10 23/64 in |
Height | 11 49/64 in |
Details
Features | Precise Vacuum Control Avoid Bumping and Eliminates Foaming of Your Evaporation Solution |
Suction | 1700L/hr |
Number of Motor Stages | 3 |
Vacuum Pressure | 5 mbar |
Pump Type | rpm Regulated |
Watts | 160 W |
Item | Rotary Evaporator Vacuum |
Description
Rotary Evaporator Vacuum, Pump Type rpm Regulated, Number of Motor Stages 3, Vacuum Pressure 5 mbar, Suction 1700L/hr., Watts 160, Height 11-49/64 In., Length 10-23/64 In., Width 7-19/32 In., Features Precise Vacuum Control Avoid Bumping and Eliminates Foaming of Your Evaporation Solution
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC High Alumina Crucible, Tall Form, 50Ml C (JAH050)
- GLOBE SCIENTIFIC Diamond White Glass Microscope Slides, Frosted, Charged, Aqua, 1440/PK (195615-A)
- DYNALON Beaker Graduated Measure, 1000mL, PK5 (522085-1000)
- SYNTHWARE FLASK, ERLENMEYER, 14/20, 50mL (F661450)
- HEIDOLPH Rotary Evaporator Vacuum, 7 mbar, 180W (036302830)
- HEIDOLPH Spare Vapor Tube (036301110)
- MOVINCOOL Evaporator Air Plenum, 42" L, 37" W (484350-1330)
- CAMCO Rv Plumbing Vent Kit (40033)
- GLAS-COL Gas Evaporator (109A 11-80085)
- GLAS-COL Gas Evaporator (109A 11-80965)
- US HARDWARE Catch Rv Baggage Door (RV-1218C)
- Heidolph Desiccation & Evaporation