Shop All Laboratory Evaporators
Heidolph
Rotary Evaporator Vacuum, 2 mbar, 160W
Mfr # 036308090
Zoro # G0254007
product price: $10,694.99
/ea
Free Shipping & Returns
$10,694.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 37/64 in
- Suction 1700L/hr
- Height 7 45/64 in
- Number of Motor Stages 3
- Pump Type rpm Regulated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heidolph
- MFR # 036308090
- Zoro # G0254007
- Country of Origin Germany
- Category Laboratory Evaporators
Dimensions
Length | 6 37/64 in |
Height | 7 45/64 in |
Width | 9 19/64 in |
Details
Suction | 1700L/hr |
Number of Motor Stages | 3 |
Pump Type | rpm Regulated |
Item | Rotary Evaporator Vacuum |
Features | Even If The Gas Ballast Valve is Open An Excellent Ultimate Vacuum is Reached When Working with Easily Condensable Vapors, This Makes Distilling High Boiling Point Solvents Such As DMF or DMSO Possible At Low Bath Temperatures |
Watts | 160 W |
Vacuum Pressure | 2 mbar |
Description
Rotary Evaporator Vacuum, Pump Type rpm Regulated, Number of Motor Stages 3, Vacuum Pressure 2 mbar, Suction 1700L/hr., Watts 160, Height 7-45/64 In., Length 6-37/64 In., Width 9-19/64 In., Features Even If The Gas Ballast Valve is Open An Excellent Ultimate Vacuum is Reached When Working with Easily Condensable Vapors, This Makes Distilling High Boiling Point Solvents Such As DMF or DMSO Possible At Low Bath Temperatures
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BENCHMARK SCIENTIFIC Digital Dry Bath, ABS (BSH5001)
- WHATMAN Protein Saver Card, US, 100/pk, PK 100 (10534612)
- AMSCOPE 7X-45X Trinocular Zoom Stereo Microscope Simul-Focal Head (SM745TP)
- YSI Buffer Solution, pH, 4.00, Pt, PK6 (3821)
- HEIDOLPH Spare Vapor Tube (036301110)
- HEIDOLPH Rotary Evaporator Vacuum, 7 mbar, 180W (036302830)
- US HARDWARE Rv Stem&Bonnet H/C (P-1324C)
- MOVINCOOL Evaporator Air Plenum, 42" L, 37" W (484350-1330)
- CAMCO Rv Plumbing Vent Kit (40033)
- CAMCO Rv Sewer Kit W/Fittings (39761)
- GLAS-COL Gas Evaporator (109A 11-80965)
- Heidolph Desiccation & Evaporation