Shop All Lab Mixing Accessories
Heidolph
Rotary Evaporator Enclosure
Mfr # 035100200
Zoro # G2196236
product price: $4,553.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$4,553.99
Free 30-Day Returns
Key Features
- For Use With Heidolph Rotary Evaporators
- Dimensions 38 in x 24 in x 50 in
- Features AirSafeTM Automatic Safety Controller Constantly Monitors Airflow and Filter Condition, Approved Chemical List Filter Included in Unit, Connects to HVAC System Through 4 in Tubing, Extremely Quiet Operation, Less Than 49 dB, No Ducting Required
- Overall Height 38 in
- Overall Length 4 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heidolph
- MFR # 035100200
- Zoro # G2196236
- Country of Origin United States
- Category Lab Mixing Accessories
Dimensions
Dimensions | 38 in x 24 in x 50 in |
Overall Height | 38 in |
Overall Length | 4 ft |
Overall Width | 24 in |
Details
Item | Rotary Evaporator Enclosure |
For Use With | Heidolph Rotary Evaporators |
Features | AirSafeTM Automatic Safety Controller Constantly Monitors Airflow and Filter Condition, Approved Chemical List Filter Included in Unit, Connects to HVAC System Through 4 in Tubing, Extremely Quiet Operation, Less Than 49 dB, No Ducting Required |
Accessory Type | Rotary Evaporator Enclosure |
Product Type | Rotary Evaporator Enclosure |
Compatible Product Type | Heidolph Rotary Evaporators |
Description
Rotary Evaporator Enclosure, For Use With Heidolph Rotary Evaporators, Dimensions 38 In. x 24 In. x 50 In., Features Engineered Specifically for Enclosing Rotary Evaporators, Chromatography Equipment and Robotic Equipment, Saves On Counter Space and Protects The Operator From Exposure to Chemical Fumes and Vapors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE RIDGE ERGONOMICS Erie Med Bench Chair, CF, Glides (BR-TPMBCH-RG-A0-CF-RG)
- YSI PH Electrode, 0 to 14 pH, Conic Tip, Glass (TRULINE PH 17)
- INDUSTRIAL TEST SYSTEMS Test Strips, Total Chlorine, 0-10ppm, PK50 (480010)
- DIAMOND PUREFLOW SYRINGE FILTERS Syringe Filter, Nylon Membrane, 0.22μm Porosity, 30mm Diameter, PP Housing, STERILE (SF-NYLN-2230-S)
- HEIDOLPH Pitched-Blade Impeller, PR 30 (036300400)
- HEIDOLPH Clamp, For Overhead Stirrer Stand (036300550)
- GENIE Elastic Bands, PK2 (568-0001-00)
- ZORO SELECT Sub-Surface Sampler, Poly/SS, 6 Ft L (6000)
- BENCHMARK SCIENTIFIC Stirrer, Magnetic, 100 to 1500 rpm, 240V (S1005-E)
- SP SCIENCEWARE MAG STIRRER LRG VOL 2.5-55 GAL (F37028-0001)
- CAFRAMO Pitched Blade Propellor (A165)
- Heidolph Lab Mixing Accessories