Shop All Laboratory Evaporators
Heidolph
Rotary Evaporator, 1300W Heating Capacity
Mfr # 036041031
Zoro # G7654763
product price: $15,846.99
/ea
Free Shipping & Returns
$15,846.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height Adjustment Method Motor
- Heating Capacity 1,300 W
- Glassware Set Type G3, Standard Distillation Vertical Condenser
- Temp. Setting Method Digital Display
- Vapor Temp. Sensor No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heidolph
- MFR # 036041031
- Zoro # G7654763
- Country of Origin Germany
- Category Laboratory Evaporators
Dimensions
Height Adjustment Method | Motor |
Details
Heating Capacity | 1,300 W |
Glassware Set Type | G3, Standard Distillation Vertical Condenser |
Temp. Setting Method | Digital Display |
Vapor Temp. Sensor | No |
Vacuum Controller | Yes |
Item | Rotary Evaporator |
Description
Rotary Evaporator, Height Adjustment Method Motor, Heating Capacity 1300W, Glassware Set Type G3, Standard Distillation Vertical Condenser, Temp. Setting Method Digital Display, Vapor Temp. Sensor No, Vacuum Controller Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON Syringe, 25uL, Cemented, Point Style 2 (80200)
- CELLTREAT Low Retention Filter Pipette Tips, Racked, Sterile, 20µL (229017)
- OAKTON ZERO OXYGEN SOLUTION OAKTON OAKTON 500 (WD-00653-00 .)
- BEVCO Polyurethane Cleanroom Chair, ISO 4, 15-20" Seat Ht. (7000C1-BLK)
- HEIDOLPH Spare Vapor Tube (036301110)
- HEIDOLPH Rotary Evaporator Vacuum, 7 mbar, 180W (036302830)
- GLAS-COL Gas Evaporator (109A 11-80085)
- GLAS-COL Gas Evaporator (109A 11-80485)
- MOVINCOOL Evaporator Air Plenum, 42" L, 37" W (484350-1330)
- GLAS-COL Gas Evaporator (109A 11-80965)
- US HARDWARE Catch Rv Baggage Door (RV-1218C)
- Heidolph Laboratory Evaporators