Shop All Laboratory Evaporators
Heidolph
Rotary Evaporator, 1300W Heating Capacity
Mfr # 036040062
Zoro # G7661237
product price: $9,997.99
/ea
Free Shipping & Returns
$9,997.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height Adjustment Method Motor
- Heating Capacity 1,300 W
- Glassware Set Type G3XL, Standard Distillation Vertical Condenser
- Temp. Setting Method Digital Display
- Vapor Temp. Sensor No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heidolph
- MFR # 036040062
- Zoro # G7661237
- Country of Origin Germany
- Category Laboratory Evaporators
Dimensions
Height Adjustment Method | Motor |
Details
Heating Capacity | 1,300 W |
Glassware Set Type | G3XL, Standard Distillation Vertical Condenser |
Temp. Setting Method | Digital Display |
Vapor Temp. Sensor | No |
Vacuum Controller | No |
Item | Rotary Evaporator |
Description
Rotary Evaporator, Height Adjustment Method Motor, Heating Capacity 1300W, Glassware Set Type G3XL, Standard Distillation Vertical Condenser, Temp. Setting Method Digital Display, Vapor Temp. Sensor No, Vacuum Controller No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TANIS LABORATORY BRUSH CENTRIFUGE TUBE NYLON (06136)
- WHEATON Glass Bottle, 4 oz, PK24 (W216929)
- FISCHER TECHNICAL CO Safety Pipette Filler, Red (142800)
- VEE GEE Analog Refractometer, NaCI (SX-2)
- HEIDOLPH Spare Vapor Tube (036301110)
- HEIDOLPH Rotary Evaporator Vacuum, 7 mbar, 180W (036302830)
- CAMCO Rv Plumbing Vent Kit (40033)
- GLAS-COL Gas Evaporator (109A 11-80965)
- US HARDWARE Catch Rv Baggage Door (RV-1218C)
- US HARDWARE Rv Stem&Bonnet H/C (P-1324C)
- CAMCO Rv Sewer Kit W/Fittings (39761)
- Heidolph Laboratory Evaporators