Shop All Laboratory Evaporators
Heidolph
Rotary Evaporator, 1300W Heating Capacity
Mfr # 036040058
Zoro # G7660993
product price: $10,749.99
/ea
Free Shipping & Returns
$10,749.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height Adjustment Method Manual
- Heating Capacity 1,300 W
- Glassware Set Type G5B, Coated Dry Ice Condenser
- Temp. Setting Method Digital Display
- Vapor Temp. Sensor No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heidolph
- MFR # 036040058
- Zoro # G7660993
- Country of Origin Germany
- Category Laboratory Evaporators
Dimensions
Height Adjustment Method | Manual |
Details
Heating Capacity | 1,300 W |
Glassware Set Type | G5B, Coated Dry Ice Condenser |
Temp. Setting Method | Digital Display |
Vapor Temp. Sensor | No |
Vacuum Controller | No |
Features | Accidental Changing of the Values Can Be Prevented by the Lock Function, Clear Digital Display Showing Actual and Set Values, Easy Adjustment of the Immersion Depth Up to 155 mm and the Inclination Angle from 20 Degrees to 80 Degrees , Hand Lift Model with Transparent Plastic Coated G5 Dry Ice Condenser, LED Ring Light System, Standby Function and Residual Heat Warning at Heating Bath Temperatures Above 50 Degrees C, Standby Button Stops All Functions, Two Separate Knobs with Dynamic Control for Setting the Rotation Speed and Heating Bath Temperature: Fast Turning for Large Jumps, Slow Turning for Precise Setting of the Set Values |
Item | Rotary Evaporator |
Rotary Speed - Maximum | 280 RPM |
Product Type | Rotary Evaporator |
Temperature Setting Method | Digital Display |
Rotary Speed - Minimum | 10 RPM |
Evaporation Flask Capacity | 5 L |
Vapor Temperature Sensor | No |
Included Glassware Series and Type | G5 Condenser |
Description
Rotary Evaporator, Height Adjustment Method Manual, Heating Capacity 1300W, Glassware Set Type G5B, Coated Dry Ice Condenser, Temp. Setting Method Digital Display, Vapor Temp. Sensor No, Vacuum Controller No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUAPHOENIX SCIENTIFIC Sulfite Titrant, 60 mL (PI8106-B)
- TRICORBRAUN 2 oz Clear Glass Round Wide Mouth Jar- 38-400 Neck Finish (051998)
- KIMBLE CHASE Dropper Bottle, 60mL, Glass, Amber, PK12 (15040G-60)
- PREVOST High Flow 1/4"Fnpt Plug (PRVERP076201)
- HEIDOLPH Rotary Evaporator Vacuum, 7 mbar, 180W (036302830)
- HEIDOLPH Spare Vapor Tube (036301110)
- CAMCO RV DOOR CATCH 3"" (44140)
- GLAS-COL Gas Evaporator (109A 11-80485)
- US HARDWARE Rv Stem&Bonnet H/C (P-1324C)
- MOVINCOOL Evaporator Air Plenum, 42" L, 37" W (484350-1330)
- GLAS-COL Gas Evaporator (109A 11-80965)
- Heidolph Laboratory Evaporators