Shop All Laboratory Evaporators
Heidolph
Rotary Evaporator, 1300W Heating Capacity
Mfr # 036040057
Zoro # G7660817
product price: $9,999.99
/ea
Free Shipping & Returns
$9,999.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height Adjustment Method Manual
- Heating Capacity 1,300 W
- Glassware Set Type G3BXL, Coated Standard Distillation Vertical Condenser
- Temp. Setting Method Digital Display
- Vapor Temp. Sensor No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heidolph
- MFR # 036040057
- Zoro # G7660817
- Country of Origin Germany
- Category Laboratory Evaporators
Dimensions
Height Adjustment Method | Manual |
Details
Heating Capacity | 1,300 W |
Glassware Set Type | G3BXL, Coated Standard Distillation Vertical Condenser |
Temp. Setting Method | Digital Display |
Vapor Temp. Sensor | No |
Vacuum Controller | No |
Item | Rotary Evaporator |
Features | Accidental Changing of the Values Can Be Prevented by the Lock Function, Clear Digital Display Showing Actual and Set Values, Easy Adjustment of the Immersion Depth Up to 155 mm and the Inclination Angle from 20 Degrees to 80 Degrees , Hand Lift Model with Transparent Plastic Coated G3 XL Vertical Glassware - Achieve Higher Evaporation Rates Due to Expanded Cooling Surface of 2,200 cm², LED Ring Light System, Standby Function and Residual Heat Warning at Heating Bath Temperatures Above 50 Degrees C, Standby Button Stops All Functions, Two Separate Knobs with Dynamic Control for Setting the Rotation Speed and Heating Bath Temperature: Fast Turning for Large Jumps, Slow Turning for Precise Setting of the Set Values |
Product Type | Rotary Evaporator |
Rotary Speed - Minimum | 10 RPM |
Included Glassware Series and Type | G3B x L Vertical Condenser |
Rotary Speed - Maximum | 280 RPM |
Evaporation Flask Capacity | 5 L |
Vapor Temperature Sensor | No |
Temperature Setting Method | Digital Display |
Description
Rotary Evaporator, Height Adjustment Method Manual, Heating Capacity 1300W, Glassware Set Type G3BXL, Coated Standard Distillation Vertical Condenser, Temp. Setting Method Digital Display, Vapor Temp. Sensor No, Vacuum Controller No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEL-ART Bel-Art GHS Labeled Safety-Vented Bleach Wash Bottle: 1000ml, 2/PK (F12432-0015)
- CORNING PYREX Solution Bottle with Tooled Neck, (1595-5)
- SP SCIENCEWARE Economy Pipette Pump, 2ml (F37902-0002)
- ZYMO RESEARCH DNA/RNA Shield, 50 ml (ZR1100-50)
- HEIDOLPH Rotary Evaporator Vacuum, 7 mbar, 180W (036302830)
- HEIDOLPH Spare Vapor Tube (036301110)
- CAMCO RV DOOR CATCH 3"" (44140)
- GLAS-COL Gas Evaporator (109A 11-80965)
- CAMCO Rv Plumbing Vent Kit (40033)
- US HARDWARE Rv Stem&Bonnet H/C (P-1324C)
- US HARDWARE Catch Rv Baggage Door (RV-1218C)
- Heidolph Desiccation & Evaporation