Shop All Laboratory Evaporators
Heidolph
Rotary Evaporator, 1300W Heating Capacity
Mfr # 036040055
Zoro # G7658035
product price: $8,776.99
/ea
Free Shipping & Returns
$8,776.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height Adjustment Method Manual
- Heating Capacity 1,300 W
- Glassware Set Type G1B, Coated Diagonal Condenser
- Temp. Setting Method Digital Display
- Vapor Temp. Sensor No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heidolph
- MFR # 036040055
- Zoro # G7658035
- Country of Origin Germany
- Category Laboratory Evaporators
Dimensions
Height Adjustment Method | Manual |
Details
Heating Capacity | 1,300 W |
Glassware Set Type | G1B, Coated Diagonal Condenser |
Temp. Setting Method | Digital Display |
Vapor Temp. Sensor | No |
Vacuum Controller | No |
Features | Accidental Changing of the Values Can Be Prevented by the Lock Function, Clear Digital Display Showing Actual and Set Values, Easy Adjustment of the Immersion Depth Up to 155 mm and the Inclination Angle from 20 Degrees to 80 Degrees , Hand Lift Model with Transparent Plastic Coated G1 Diagonal Glassware, LED Ring Light System, Standby Function and Residual Heat Warning at Heating Bath Temperatures Above 50 Degrees C, Standby Button Stops All Functions, Two Separate Knobs with Dynamic Control for Setting the Rotation Speed and Heating Bath Temperature: Fast Turning for Large Jumps, Slow Turning for Precise Setting of the Set Values |
Item | Rotary Evaporator |
Included Glassware Series and Type | G1 Diagonal Condenser |
Rotary Speed - Maximum | 280 RPM |
Vapor Temperature Sensor | No |
Temperature Setting Method | Digital Display |
Product Type | Rotary Evaporator |
Rotary Speed - Minimum | 10 RPM |
Evaporation Flask Capacity | 5 L |
Description
Rotary Evaporator, Height Adjustment Method Manual, Heating Capacity 1300W, Glassware Set Type G1B, Coated Diagonal Condenser, Temp. Setting Method Digital Display, Vapor Temp. Sensor No, Vacuum Controller No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AK Squeeze Bottle Holder, 3.25x15x4.25In (50157)
- LUMICLEANSE Ultraviolet Measurement Cards, PK10 (LC-UVC-TRICARD-10PK)
- ZORO SELECT Utility Funnel Set, PP/HDPE (212195-0001)
- SYNTHWARE STOPPER, PENNY-HEAD, GLASS, SOLID, 10/30 (S291030)
- HEIDOLPH Rotary Evaporator Vacuum, 7 mbar, 180W (036302830)
- HEIDOLPH Spare Vapor Tube (036301110)
- GLAS-COL Gas Evaporator (109A 11-80485)
- CAMCO Rv Sewer Kit W/Fittings (39761)
- MOVINCOOL Evaporator Air Plenum, 42" L, 37" W (484350-1330)
- CAMCO Rv Plumbing Vent Kit (40033)
- GLAS-COL Gas Evaporator (109A 11-80085)
- Heidolph Laboratory Evaporators