Shop All Lab Mixing Accessories
Heidolph
Ringed Propeller, Overhead Stirrer, PR 31
Mfr # 036300410
Zoro # G0182379
product price: $317.99
/ea
Free Shipping & Returns
$317.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- For Use With Overhead Stirrer PR 31
- Shaft Dia. 8 mm
- Blade Dia. 2 in
- Manufacturers Warranty Length 3 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heidolph
- MFR # 036300410
- Zoro # G0182379
- Country of Origin Germany
- Category Lab Mixing Accessories
Dimensions
Shaft Dia. | 8 mm |
Blade Dia. | 2 in |
Manufacturers Warranty Length | 3 yr |
Shaft Length | 15 3/4 in |
Blade Diameter | 2 in |
Shaft Diameter | 1/4 in |
Details
Item | Overhead Stirrer Impeller |
Material | Stainless Steel |
For Use With | Overhead Stirrer PR 31 |
AccessoryType | Ringed Propeller |
Blade Material | Stainless Steel |
Maximum Speed | 2,000 RPM |
Product Type | Overhead Stirrer Impeller |
Shaft Material | Stainless Steel |
Blade Shape | Ringed |
Number of Blades | 1 |
Description
Ringed Propeller, For Use With Overhead Stirrer PR 31, Shaft Dia. 8mm, Shaft Length 400mm, Material Stainless Steel, Blade Dia. 2 In., Manufacturers Warranty Length 3 yr.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRANSON Ultrasonic Cleaner, M, 0.5 gal (CPX-952-116R)
- MENDA Bottle, One-Touch Pump, 6 oz, Yellow (35277)
- GATORADE Liquid Concentrate Pump (49044)
- SCIENTIFIC LABWARES Ingredient Beakers, Stainless, 2-1/8 QT (785-102)
- HEIDOLPH Clamp, For Overhead Stirrer Stand (036300550)
- CAFRAMO Mixing Impeller, PTFE 4 Blade Propeller (A185)
- HOPKINS Small Funnel 8Oz Gray (05007)
- VELP SCIENTIFIC Stirring Shaft w/Turbine (A00001309)
- ZORO SELECT Replacement Jar, 32 Oz, PK12 (9025-G)
- ZORO SELECT Funnel, 658mL, Stainless Steel (84760)
- ZORO SELECT Swivel Adapter for Telescopic Dipper (5325.)
- Heidolph Lab Mixing & Blending