Shop All Lab Mixers & Blenders
Heidolph
Reciprocating Platform Shaker, 435in.L
Mfr # 036130250
Zoro # G0182747
Free Shipping & Returns
$6,895.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 220
- Plug Style - Lab Equipment European
- Watts 115 W
- Movement Type - Lab Shakers Reciprocal
- Operating Temp. Range 0 Degrees to 65 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Heidolph
- MFR # 036130250
- Zoro # G0182747
- Country of Origin Germany
- Category Lab Mixers & Blenders
Dimensions
Platform Width - Lab Equipment | 13.38 in |
Platform Length - Lab Equipment | 15.35 in |
Details
Item | Reciprocating Platform Shaker |
Voltage | 220 |
Plug Style - Lab Equipment | European |
Item - Lab Shakers | Shaker |
Watts | 115 W |
Movement Type - Lab Shakers | Reciprocal |
Operating Temp. Range | 0 Degrees to 65 Degrees C |
Material | PTFE, Stainless Steel |
Speed Range | 20 to 400 rpm |
Hz | 50/60 |
Movement Type | Reciprocal |
Product Type | Shaker |
Wattage | 115 W |
Operating Temperature - Maximum | 65 Degrees C |
Frequency | 50/60 Hz |
Speed - Maximum | 400 RPM |
Operating Temperature - Minimum | 0 Degrees C |
Description
Shaker, Reciprocal, Platform Length - Lab Equipment 15.35 in, Platform Width - Lab Equipment 13.38 in, Load Capacity Not Applicable, Speed Range 20 to 400 rpm, Operating Temp. Range 0 Degrees to 65 Degrees C, Number of Platforms Not Applicable, Hazardous Location Not Applicable, Plug Style - Lab Equipment European, Hz 50/60, Voltage 220, Overall Depth Not Applicable, Overall Height Not Applicable, Overall Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Weighing Pan, Dia. 4 In, PK500 (235998)
- ADVANTECH Sieve, 1/4", B/S, 12 In, Half Ht (1/4"BS12H)
- LABCONCO Bulk Tray, for Tray Dryers, 11.5X15X0 (7756200)
- EXTECH PH/TDS/Cond/Salinity Pen (EC500)
- GLOBE SCIENTIFIC Tube Rocker, Double Tier, 240v, 50Hz (GTR-2-FS-UK-EU)
- BENCHMARK SCIENTIFIC Vortex Mixer, 50mL, 115V (BV101-P)
- BENCHMARK SCIENTIFIC 3D Shaker, 10inx7.5in, Platform, Dimple Mat (B3D1020)
- GLOBE SCIENTIFIC Tube Rocker, 3D Motion, 240v, 50Hz (GTR-3D-UK)
- WARING COMMERCIAL Lab Container, 1L, 9-5/8 x 6-1/8 x 6-1/4 (SS610)
- TORREY PINES Echotherm Digital Hot Plate, 8x8" (249852)
- SCIENTIFIC INDUSTRIES Multi Vortex Genie (155582)
- Heidolph Lab Mixers & Blenders