Shop All Lab Mixers & Blenders
Heidolph
Reciprocating Platform Shaker, 375in.L
Mfr # 036130220
Zoro # G0182771
product price: $4,434.99
/ea
Free Shipping & Returns
$4,434.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operating Speed 30 to 250 rpm
- Voltage 115
- Plug Style - Lab Equipment Standard
- Includes Erlenmeyer Flask Attachments, Erlenmeyer Flask Clamps, Frame with Tension Roller, Perforated Platform 1000, Separatory Funnel Attachment, Separatory Funnel Clamps, Spare Tension Roller
- Hz 50/60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heidolph
- MFR # 036130220
- Zoro # G0182771
- Country of Origin Germany
- Category Lab Mixers & Blenders
Dimensions
Platform Width - Lab Equipment | 10.15 in |
Manufacturers Warranty Length | 3 yr. |
Overall Depth | 14 3/4 in |
Overall Height | 4 7/8 in |
Overall Length | 375" |
Platform Length - Lab Equipment | 11.4 in |
Overall Width | 12 5/8 in |
Platform Length | 11 3/8 in |
Platform Width | 10 1/8 in |
Description
Shaker, Reciprocal, Platform Length - Lab Equipment 11.4 in, Platform Width - Lab Equipment 10.15 in, Load Capacity 11.02 lb, Speed Range 30 to 250 rpm, Operating Temp. Range 0 Degrees to 65 Degrees C, Number of Platforms 1, Hazardous Location Yes, Plug Style - Lab Equipment Standard, Hz 50/60, Voltage 115, Overall Depth 14 3/4 in, Overall Height 4 7/8 in, Overall Width 12 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNALON Pump Dispensing Bottle, Plastic, PK5 (205135)
- BENCHMARK SCIENTIFIC Variable 2D Rocker, 14inx12in, Platform (BR2000)
- QORPAK Sq Graduated Beaker w/Cap 960 ml, PK12 (GLC-01397)
- CASTERS, WHEELS & INDUSTRIAL HANDLING Molded Plastic Wheel - Axle Size 5/8, 8 x 2 (CW-820-PH 5/8)
- SCIENTIFIC INDUSTRIES Vortex-Genie 2, Multi-Tube Holder (155591)
- STIR-PAK MIXR SHAFT SS 3/8 DIA X 30 IN (04552-05)
- WARING COMMERCIAL Container, 1L, 9-1/2 x 6 x 6-1/8 (HL515)
- OHAUS Holder for 20 to 25mm Tubes, Foam (30400231)
- BENCHMARK SCIENTIFIC Everlast Rocker With Flat Mat (BR5000)
- CAFRAMO Pitched Blade Only, 100mm Blade dia. (A561)
- BENCHMARK SCIENTIFIC Vortex Mixer, 50mL, 0.2 HP (BV101-G)
- Heidolph Lab Mixers & Blenders