Shop All Lab Mixers & Blenders
Heidolph
Reciprocating Platform Shaker, 115V
Mfr # 036130240
Zoro # G0182756
product price: $6,895.99
/ea
Free Shipping & Returns
$6,895.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operating Speed 20 to 400 rpm
- Voltage 115
- Plug Style - Lab Equipment Standard
- Material PTFE, Stainless Steel
- Watts 115 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heidolph
- MFR # 036130240
- Zoro # G0182756
- Country of Origin Germany
- Category Lab Mixers & Blenders
Dimensions
Overall Depth | 17 1/8 in |
Platform Width - Lab Equipment | 13.38 in |
Overall Length | 435" |
Platform Length - Lab Equipment | 15.35 in |
Manufacturers Warranty Length | 3 yr. |
Overall Width | 16 3/4 in |
Overall Height | 4 7/8 in |
Platform Width | 13 3/8 in |
Platform Length | 15 3/8 in |
Description
Shaker, Reciprocal, Platform Length - Lab Equipment 15.35 in, Platform Width - Lab Equipment 13.38 in, Load Capacity 22.05 lb, Speed Range 20 to 400 rpm, Operating Temp. Range 0 Degrees to 65 Degrees C, Number of Platforms 1, Hazardous Location Yes, Plug Style - Lab Equipment Standard, Hz 50/60, Voltage 115, Overall Depth 17 1/8 in, Overall Height 4 7/8 in, Overall Width 16 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HENGS Heng'S 90088-C1 Replacement White Lid For 17" x 24" Vent Exit 48621 (90088-C1)
- MICROLIT Scitus Bottle Top Dispenser, 30ml (SCI-30)
- QORPAK Lab Can, Oblong, 1 Pint, Tinplate, PK24 (MET-03040)
- TAYLOR TAYLOR R-0008-A TAYLOR No.8 TOTAL ALKALINITY (TTR0008A)
- SCIENTIFIC INDUSTRIES Pop-Off Cup for Vortex-Genie (155311)
- WARING COMMERCIAL Variable Speed Lab Blender, 1L, 9-3/4x8x14 (LB10G)
- TORREY PINES Digital Hot Plate Stirrer, 12x12" Aluminum Top (150612)
- IKA Microstar 15 Digital (0025004883)
- WARING COMMERCIAL Lab Blender Base, 9-5/8 x 8 x 8-1/8 (700BU)
- WARING COMMERCIAL Lab Blender, 1L, 9-3/4 x 8 x 14 (7010G)
- GLOBE SCIENTIFIC Tube Rocker, Single Tier, 240v, 50Hz (GTR-FS-UK-EU)
- Heidolph Lab Mixing & Blending