Shop All Lab Mixing Accessories
Heidolph
Platform Shaker Package, Titramax 115V
Mfr # 036130500
Zoro # G0182491
product price: $9,910.99
/ea
Free Shipping & Returns
$9,910.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PTFE, Stainless Steel
- Manufacturers Warranty Length 3 yr
- Includes Flat Incubator Hood, Titramax 1000
- Standards Continous Operation
- Overall Height 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heidolph
- MFR # 036130500
- Zoro # G0182491
- Country of Origin Germany
- Category Lab Mixing Accessories
Dimensions
Manufacturers Warranty Length | 3 yr |
Overall Height | 30 in |
Overall Width | 33 in |
Overall Depth | 32 in |
Platform Width | 10 1/8 in |
Platform Length | 11 3/8 in |
Description
Load Capacity 11.02 lb, Number of Platforms 1, Hazardous Location Yes, Overall Depth 32 in, Overall Height 30 in, Overall Width 33 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUAPHOENIX SCIENTIFIC Test KitCombination, Boiler/cooling Water (TK6245-Z)
- AMERICAN BIOTECH SUPPLY Refrigerator, Undercounter, 5.2 cu. ft., 2A (ABT-HC-UCFS-0504G)
- CELLTREAT Aspirating Pipet, 9 in, PK200 (229280)
- TRICORBRAUN 89-400 Black P/P Continuous Thread Closure, Foil #3 Printed-Sff - Red, Land Ribbed Skirt (093705)
- HEIDOLPH Pitched-Blade Impeller, PR 30 (036300400)
- HEIDOLPH Clamp, For Overhead Stirrer Stand (036300550)
- ZORO SELECT Swivel Adapter for Telescopic Dipper (5325.)
- ZORO SELECT Funnel, Buchner, 1150mL, Porcelain (CG-1888-07)
- CAFRAMO Shaft (A733)
- ZORO SELECT Funnel, Buchner, 200mL, Porcelain (CG-1888-03)
- CAFRAMO Stand Rod, 28 in L Shaft (ROD28)
- Heidolph Lab Mixing & Blending