Shop All Lab Mixing Accessories
Heidolph
Pitched-Blade Impeller, PR 30
Mfr # 036300400
Zoro # G0182388
product price: $226.99
/ea
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Shaft Dia. 8 mm
- For Use With Overhead Stirrer PR 30
- Blade Dia. 2.28 in
- Manufacturers Warranty Length 3 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heidolph
- MFR # 036300400
- Zoro # G0182388
- Country of Origin Germany
- Category Lab Mixing Accessories
Dimensions
Shaft Dia. | 8 mm |
Blade Dia. | 2.28 in |
Manufacturers Warranty Length | 3 yr |
Shaft Length | 15 3/4 in |
Blade Diameter | 2 1/4 in |
Shaft Diameter | 1/4 in |
Details
Material | Stainless Steel |
Item | Overhead Stirrer Impeller |
For Use With | Overhead Stirrer PR 30 |
AccessoryType | Pitched-Blade Impeller |
Blade Shape | Pitched |
Number of Blades | 1 |
Product Type | Overhead Stirrer Impeller |
Shaft Material | Stainless Steel |
Maximum Speed | 2,000 RPM |
Blade Material | Stainless Steel |
Description
Pitched-Blade Impeller, For Use With Overhead Stirrer PR 30, Shaft Dia. 8mm, Shaft Length 400mm, Material Stainless Steel, Blade Dia. 2.28 In., Manufacturers Warranty Length 3 yr.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPORT SCIENTIFIC Amplitube 0.2ml PCR Tubes w/Flat, PK 1000 (T325-2B)
- BARNSTEAD Ultrapure Polisher Cartridge For Smart2P (09.1020)
- KIMBLE CHASE Bottle Media Stge w/ Cap Glass 250, PK10 (14395-250)
- BRANDTECH Valve System (Pp, Ptfe, Silicone), For M (26128)
- HEIDOLPH Clamp, For Overhead Stirrer Stand (036300550)
- CAFRAMO Pitched Blade Propellor (A165)
- CAFRAMO Anchor Paddle (U022)
- ZORO SELECT Funnel, Buchner, 600mL, Porcelain (CG-1888-05)
- ZORO SELECT Funnel Powder 100mm, PK10 (342555-0100)
- CAFRAMO Pitched Blade Propellor with Shaft (A166)
- ZORO SELECT Ladle, 12 oz., 12-1/8 In, Stainless Steel (58500)
- Heidolph Lab Mixing Accessories