Shop All Polypropylene Tubing
Heidolph
Pharmed Tubing, 7.9mm dia, 3.28 ft., 11 psi
Mfr # 036304010
Zoro # G0252869
Free Shipping & Returns
$278.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 7.9 mm
- Outside Dia. 12.9 mm
- Wall Thickness 2.5 mm
- Max. Pressure 11 psi
- Length 3.28 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Heidolph
- MFR # 036304010
- Zoro # G0252869
- Country of Origin Germany
- Category Polypropylene Tubing
Dimensions
Inside Dia. | 7.9 mm |
Outside Dia. | 12.9 mm |
Length | 3.28 ft. |
Overall Length | 3.3 ft |
Outside Diameter | 12.9 mm |
Inside Diameter | 7.9 mm |
Description
Tubing, Application Medical, Lab and Research, Inside Diameter 7.9 mm, Material TPE, Material Trade Name PharMed, Maximum Operating Pressure 0.8 bar (Continuous); 1.8 bar (Short Time), Maximum Operating Temperature 135 Degrees C, Outside Diameter 12.9 mm, Overall Length 3.3 ft, PEX Type Not Applicable, Standards GLP, USP Class VI, Wall Thickness 2.5 mm, Autoclavable Yes, Clarity Opaque
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Medicine Cabinet, 40 in " Height, 29-3/4 in " Width (81149-DA1)
- ZORO SELECT 1/2" x 3/8" Low Lead Brass Female Elbow (700070-0608)
- ALLPOINTS Disposer Strainer (321445)
- HAM-LET 1/2" Compression x MNPT SS Male Connector Elbow (769L SS 1/2 X 1/2)
- HEIDOLPH Pharmed Tubing, 3.14mm dia, 3.28 ft, 10 psi (036303960)
- MIBRO GROUP 344451BG 1-PLY POLYPROP SPLIT 5/64IN X 1500FT (344451)
- PARKER Tubing, Black, Overall 500 ft L (PPB-64-0500)
- ZORO SELECT Tubing, Polypropylene, 1/4 In OD, 100Ft (380110)
- PARKER Tubing, Black, Overall 50 ft L (PPB-86-050)
- UNIVERSAL 300061BGTV1 TWISTED POLYP 3/8 IN X 50 FT YL (300061)
- PARFLEX Polyethylene Tubing E-64-B-0100 100 ft. (E-64-B-0100)
- Heidolph Polypropylene Tubing