Shop All Polypropylene Tubing
Heidolph
Pharmed Tubing, 6.3mm dia, 3.28 ft., 11 psi
Mfr # 036304000
Zoro # G0252878
product price: $205.99
/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 6.3 mm
- Outside Dia. 11.3 mm
- Wall Thickness 2.5 mm
- Max. Pressure 11 psi
- Length 3.28 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heidolph
- MFR # 036304000
- Zoro # G0252878
- Country of Origin Germany
- Category Polypropylene Tubing
Dimensions
Inside Dia. | 6.3 mm |
Outside Dia. | 11.3 mm |
Length | 3.28 ft. |
Overall Length | 3.3 ft |
Inside Diameter | 6.4 mm |
Outside Diameter | 11.3 mm |
Description
Tubing, Application Medical, Lab and Research, Inside Diameter 6.4 mm, Material TPE, Material Trade Name PharMed, Maximum Operating Pressure 0.8 bar (Continuous); 1.8 bar (Short Time), Maximum Operating Temperature 135 Degrees C, Outside Diameter 11.3 mm, Overall Length 3.3 ft, PEX Type Not Applicable, Standards GLP, USP Class VI, Wall Thickness 2.5 mm, Autoclavable Yes, Clarity Opaque
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROPLUS 3/4 CPVC Socket x 3/4 MIP, Lead Free CPVC/Brass Transition Adapter (NL1173VM 3/4)
- ZORO SELECT 304 Stainless Steel Union, 3/4 in x 3/4 in Fitting Pipe Size, Female NPT x Female NPT, Class 150 (400U111N034)
- LEGEND VALVE 1-1/4" BLACK FLOOR FLANGE (350-466)
- JOHN GUEST Push-to-Connect Union Tee, 3/8 in Tube Size, Polypropylene, Black, 10 PK (PP0212E)
- HEIDOLPH Pharmed Tubing, 3.14mm dia, 3.28 ft, 10 psi (036303960)
- ZORO SELECT Tubing, Polypropylene, 1/4 In OD, 100Ft (380110)
- PROFESSIONAL PLASTICS Natural Polypropylene Tube, 0.187 ID X .312 OD X 100 FT [Each] (TPRONA.187X.312X100FT)
- PARKER Tubing, Black, Overall 250 ft L (PPB-86-0250)
- PARFLEX Polyethylene Tubing E-64-0100 100 ft. (E-64-0100)
- UNIVERSAL 300061BGTV1 TWISTED POLYP 3/8 IN X 50 FT YL (300061)
- PARKER Tubing, White, Overall 500 ft L (PP-64-0500)
- Heidolph Polypropylene Tubing