Shop All Polypropylene Tubing
Heidolph
Pharmed Tubing, 4.8mm dia, 3.28 ft., 10 psi
Mfr # 036303970
Zoro # G0252905
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 4.8 mm
- Outside Dia. 8 mm
- Wall Thickness 1.6 mm
- Max. Pressure 10 psi
- Color Black Tint
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Heidolph
- MFR # 036303970
- Zoro # G0252905
- Country of Origin Germany
- Category Polypropylene Tubing
Dimensions
Inside Dia. | 4.8 mm |
Outside Dia. | 8 mm |
Length | 3.28 ft. |
Inside Diameter | 4.8 mm |
Overall Length | 3.3 ft |
Outside Diameter | 8 mm |
Description
Tubing, Application Medical, Lab and Research, Inside Diameter 4.8 mm, Material TPE, Material Trade Name PharMed, Maximum Operating Pressure 1.5 bar (Short Time); 0.5 bar (Continuous), Maximum Operating Temperature 135 Degrees C, Outside Diameter 8 mm, Overall Length 3.3 ft, PEX Type Not Applicable, Standards GLP, USP Class VI, Wall Thickness 1.6 mm, Autoclavable Yes, Clarity Opaque
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Clearflo Cable Bath Drain With Pvc Tubing (7213-2MB)
- ZORO SELECT 1" Butt Weld T304 SS Long Tangent 90 Degree Elbow (V2S1.0)
- PARKER Push-to-Connect, Threaded Push-to-Connect Fitting, Brass, Silver (66PLP-6-4)
- SMITH-COOPER Lead Free Brass 125 CWP Sweat Inlet Heavy Duty Hose Bibb, Sweat x NHT (4347003620)
- HEIDOLPH Pharmed Tubing, 3.14mm dia, 3.28 ft, 10 psi (036303960)
- PARKER Tubing, Black, Overall 250 ft L (PPB-86-0250)
- ZORO SELECT Tubing, Polypropylene, 1/ 4 In OD, 100Ft (380210)
- ZORO SELECT Tubing, Flexible Polypropylene, 3/8 In ID (1522-375500)
- PARFLEX Polyethylene Tubing EB-64-0100 100 ft. (EB-64-0100)
- PARKER Tubing, White, Overall 500 ft L (PP-64-0500)
- ZORO SELECT Tubing, Polypropylene, 3/8 In OD, 100Ft (380610)
- Heidolph Polypropylene Tubing