Shop All Polypropylene Tubing
Heidolph
Pharmed Tubing, 3.14mm dia, 3.28 ft, 10 psi
Mfr # 036303960
Zoro # G0252911
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 3.14 mm
- Outside Dia. 6.3 mm
- Wall Thickness 1.6 mm
- Max. Pressure 10 psi
- Standards GLP, USP Class VI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heidolph
- MFR # 036303960
- Zoro # G0252911
- Country of Origin Germany
- Category Polypropylene Tubing
Dimensions
Inside Dia. | 3.14 mm |
Outside Dia. | 6.3 mm |
Length | 3.28 ft. |
Inside Diameter | 3.1 mm |
Outside Diameter | 6.3 mm |
Overall Length | 3.3 ft |
Description
Tubing, Application Medical, Lab and Research, Inside Diameter 3.1 mm, Material TPE, Material Trade Name PharMed, Maximum Operating Pressure 0.7 bar (Continuous); 1.7 bar (Short Time), Maximum Operating Temperature 135 Degrees C, Outside Diameter 6.3 mm, Overall Length 3.3 ft, PEX Type Not Applicable, Standards GLP, USP Class VI, Wall Thickness 1.6 mm, Autoclavable Yes, Clarity Opaque
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFISTER Pfister Pfirst Series Pfirst Series 1C 4" Centerset Bathroom Faucet BN (LJ142-800K)
- CHARLOTTE PIPE AND FOUNDRY Pipe Schedule 40 3/4 in. Slip X 3/4 in. D Slip PVC Coupling (PVC 02100 0800)
- ZORO SELECT 3/4" MNPT x 2" TBE Stainless Steel Pipe Nipple Sch 10 (78152)
- THRIFCO PLUMBING 1-1/2 Inch ABS Sanitary Tee (6792151)
- PARFLEX Polyethylene Tubing EB-64-0100 100 ft. (EB-64-0100)
- PARKER Tubing, White, Overall 100 ft L (PP-108-0100)
- PARFLEX Polyethylene Tubing EB-86-0100 100 ft. (EB-86-0100)
- PARFLEX Polyethylene Tubing EB-86-0500 500 ft. (EB-86-0500)
- PARKER Tubing, Black, Overall 500 ft L (PPB-43-0500)
- PARKER Tubing, White, Overall 500 ft L (PP-64-0500)
- ZORO SELECT Tubing, Polypropylene, 1 In OD, 100Ft (382510)
- Heidolph Polypropylene Tubing