Shop All Polypropylene Tubing
Heidolph
Pharmed Tubing, 2.79mm dia, 3.28 ft., 7 psi
Mfr # 036303870
Zoro # G0253009
$69.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 1.42 mm
- Outside Dia. 2.79 mm
- Wall Thickness 0.9 mm
- Max. Pressure 7 psi
- Color Black Tint
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Heidolph
- MFR # 036303870
- Zoro # G0253009
- Country of Origin Germany
- Category Polypropylene Tubing
Dimensions
Inside Dia. | 1.42 mm |
Outside Dia. | 2.79 mm |
Length | 3.28 ft. |
Overall Length | 3.3 ft |
Inside Diameter | 1.42 mm |
Outside Diameter | 3.22 mm |
Description
Tubing, Application Medical, Lab and Research, Inside Diameter 1.42 mm, Material TPE, Material Trade Name PharMed, Maximum Operating Pressure 1.5 bar (Short Time); 0.5 bar (Continuous), Maximum Operating Temperature 135 Degrees C, Outside Diameter 3.22 mm, Overall Length 3.3 ft, PEX Type Not Applicable, Standards GLP, USP Class VI, Wall Thickness 0.9 mm, Autoclavable Yes, Clarity Opaque
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Service Sink Faucet (445-VBRRCF)
- LEGEND VALVE 3/4" FXS T571 NO LEAD DI UNION (301-104NL)
- ZURN Y Pipe Adaptor for Z6950-XL-IM model (P6950-XL-Y)
- KUNKLE VALVE Safety Relief Valve, 1/2 In, 100 psi, SS (0140-C01-ME0100)
- HEIDOLPH Pharmed Tubing, 3.14mm dia, 3.28 ft, 10 psi (036303960)
- ZORO SELECT Tubing, Flexible Polypropylene, 1/4 In ID (1522-250375)
- ZORO SELECT Tubing, Polypropylene, 3/8 In OD, 100Ft (380610)
- PARFLEX Polyethylene Tubing E-43-B-0100 100 ft. (E-43-B-0100)
- ZORO SELECT Tubing, Flexible Polypropylene, .170 In ID (1522-170250)
- PARFLEX Polyethylene Tubing E-64-B-0100 100 ft. (E-64-B-0100)
- ZORO SELECT Tubing, Polypropylene, 1/4 In OD, 100Ft (380110)
- Heidolph Polypropylene Tubing