Shop All Polypropylene Tubing
Heidolph
Pharmed Tubing, 1.7mm dia, 3.28 ft., 10 psi
Mfr # 036303950
Zoro # G0252920
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 1.7 mm
- Outside Dia. 4.9 mm
- Wall Thickness 1.6 mm
- Max. Pressure 10 psi
- Material TPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heidolph
- MFR # 036303950
- Zoro # G0252920
- Country of Origin Germany
- Category Polypropylene Tubing
Dimensions
Inside Dia. | 1.7 mm |
Outside Dia. | 4.9 mm |
Length | 3.28 ft. |
Outside Diameter | 4.9 mm |
Overall Length | 3.3 ft |
Inside Diameter | 1.7 mm |
Description
Tubing, Application Medical, Lab and Research, Inside Diameter 1.7 mm, Material TPE, Material Trade Name PharMed, Maximum Operating Pressure 0.7 bar (Continuous); 1.7 bar (Short Time), Maximum Operating Temperature 135 Degrees C, Outside Diameter 4.9 mm, Overall Length 3.3 ft, PEX Type Not Applicable, Standards GLP, USP Class VI, Wall Thickness 1.6 mm, Autoclavable Yes, Clarity Opaque
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Tubing, 2.7 mm ID x 4 mm OD x 25 m L x 0.65 mm THK Wall, Nylon, Domestic (1025P0400)
- APOLLO VALVES 1-1/2" FNPT Bronze Ball Valve 2-Way (77CLF10701A)
- DAYTON Brass Steam Solenoid Valve Less Coil, Normally Closed, 1/4 in Pipe Size (016660)
- NITE CAPS Pipe Plug, 6" Nominal Sz, 5.625" min dia (Night Cap 6 Inch)
- HEIDOLPH Pharmed Tubing, 3.14mm dia, 3.28 ft, 10 psi (036303960)
- ZORO SELECT Tubing, Flexible Polypropylene, 1/4 In ID (1522-250375)
- PARKER Tubing, White, Overall 100 ft L (PP-108-0100)
- ZORO SELECT Tubing, Polypropylene, 5/8 In OD, 100Ft (382010)
- PARKER Tubing, Black, Overall 500 ft L (PPB-43-0500)
- ZORO SELECT Tubing, Flexible Polypropylene, 1/8 In ID (1522-125250)
- PARKER Tubing, Black, Overall 500 ft L (PPB-64-0500)
- Heidolph Tubing