Shop All Polypropylene Tubing
Heidolph
Pharmed Tubing, 1.42mm dia, 3.28 ft., 7 psi
Mfr # 036303920
Zoro # G0252957
Free Shipping & Returns
$76.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 1.42 mm
- Outside Dia. 2.79 mm
- Wall Thickness 0.9 mm
- Max. Pressure 7 psi
- Length 3.28 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Heidolph
- MFR # 036303920
- Zoro # G0252957
- Country of Origin Germany
- Category Polypropylene Tubing
Dimensions
Inside Dia. | 1.42 mm |
Outside Dia. | 2.79 mm |
Length | 3.28 ft. |
Inside Diameter | 1.42 mm |
Overall Length | 3.3 ft |
Outside Diameter | 3.22 mm |
Description
Tubing, Application Medical, Lab and Research, Inside Diameter 1.42 mm, Material TPE, Material Trade Name PharMed, Maximum Operating Pressure 1.5 bar (Short Time); 0.5 bar (Continuous), Maximum Operating Temperature 135 Degrees C, Outside Diameter 3.22 mm, Overall Length 3.3 ft, PEX Type Not Applicable, Standards GLP, USP Class VI, Wall Thickness 0.9 mm, Autoclavable Yes, Clarity Opaque
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 1" FNPT Galvanized Tee (0311030209)
- ZORO SELECT PVC Sanitary Tee, Hub, 3 in x 3 in x 2 in x 2 in Pipe Size (05820)
- STREAMLINE 2" x 2" x 1/2" NOM C Copper Reducing Tee (W 40107)
- ELKAY Chrome-Plated Brass Strainer, For Fountains, Water Coolers and Bottle Filler Combos (72002160)
- HEIDOLPH Pharmed Tubing, 3.14mm dia, 3.28 ft, 10 psi (036303960)
- PARFLEX Polyethylene Tubing EB-64-0100 100 ft. (EB-64-0100)
- PARKER Tubing, White, Overall 250 ft L (PP-86-0250)
- PARFLEX Polyethylene Tubing EB-86-0500 500 ft. (EB-86-0500)
- PARFLEX Polyethylene Tubing E-64-0100 100 ft. (E-64-0100)
- PARKER Tubing, White, Overall 500 ft L (PP-64-0500)
- ZORO SELECT Tubing, Flexible Polypropylene, 3/8 In ID (1522-375500)
- Heidolph Tubing