Shop All Polypropylene Tubing
Heidolph
Pharmed Tubing, 0.8mm dia, 3.28 ft., 10 psi
Mfr # 036303940
Zoro # G0252939
Free Shipping & Returns
$99.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 0.8 mm
- Outside Dia. 4 mm
- Wall Thickness 1.6 mm
- Max. Pressure 10 psi
- Standards GLP, USP Class VI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Heidolph
- MFR # 036303940
- Zoro # G0252939
- Country of Origin Germany
- Category Polypropylene Tubing
Dimensions
Inside Dia. | 0.8 mm |
Outside Dia. | 4 mm |
Length | 3.28 ft. |
Outside Diameter | 4 mm |
Overall Length | 3.3 ft |
Inside Diameter | 0.8 mm |
Description
Tubing, Application Medical, Lab and Research, Inside Diameter 0.8 mm, Material TPE, Material Trade Name PharMed, Maximum Operating Pressure 0.7 bar (Continuous); 1.7 bar (Short Time), Maximum Operating Temperature 135 Degrees C, Outside Diameter 4 mm, Overall Length 3.3 ft, PEX Type Not Applicable, Standards GLP, USP Class VI, Wall Thickness 1.6 mm, Autoclavable Yes, Clarity Opaque
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SSI 3" Wafer Flange Cast Iron Silent Check Valve (0300-125WCIBM-T)
- WESTBRASS Toilet Kit, 5/8" OD x 3/8" OD x 20" Flat Head in Powder coated Flat Black (D105KFH-62)
- LEGEND VALVE 1/4" MINI BALL VALVE M x F (101-347)
- LEGEND VALVE 1-1/4" GALVANIZED TEE (352-156C)
- HEIDOLPH Pharmed Tubing, 3.14mm dia, 3.28 ft, 10 psi (036303960)
- ZORO SELECT Tubing, Flexible Polypropylene, 3/8 In ID (1522-375500)
- PARKER Tubing, Black, Overall 500 ft L (PPB-43-0500)
- PARKER Tubing, White, Overall 100 ft L (PP-108-0100)
- PARKER Tubing, White, Overall 500 ft L (PP-43-0500)
- PARFLEX Polyethylene Tubing E-43-B-0100 100 ft. (E-43-B-0100)
- ZORO SELECT Tubing, Polypropylene, 1/4 In OD, 100Ft (380110)
- Heidolph Tubing