Shop All Polypropylene Tubing
Heidolph
Pharmed Tubing, 0.51mm dia, 3.28 ft., 7 psi
Mfr # 036303900
Zoro # G0252975
Free Shipping & Returns
$78.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 0.51 mm
- Outside Dia. 2.31 mm
- Wall Thickness 0.9 mm
- Max. Pressure 7 psi
- Standards GLP, USP Class VI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Heidolph
- MFR # 036303900
- Zoro # G0252975
- Country of Origin Germany
- Category Polypropylene Tubing
Dimensions
Inside Dia. | 0.51 mm |
Outside Dia. | 2.31 mm |
Length | 3.28 ft. |
Inside Diameter | 0.51 mm |
Overall Length | 3.3 ft |
Outside Diameter | 2.31 mm |
Description
Tubing, Application Medical, Lab and Research, Inside Diameter 0.51 mm, Material TPE, Material Trade Name PharMed, Maximum Operating Pressure 1.5 bar (Short Time); 0.5 bar (Continuous), Maximum Operating Temperature 135 Degrees C, Outside Diameter 2.31 mm, Overall Length 3.3 ft, PEX Type Not Applicable, Standards GLP, USP Class VI, Wall Thickness 0.9 mm, Autoclavable Yes, Clarity Opaque
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELK STUDIO Telluride Toothbrush Holder (556111)
- BRENNAN INDUSTRIES Male NPT 90 Elbow, Gas, N2501 (N2501-04-02-SS)
- ZORO SELECT NylonTubing, 2.7mm ID, 4mm OD, 100 Ft. (1523-2.7mm4mm)
- ANVIL 1-1/4" MNPT x 3/4" FNPT Galvanized Hex Bushing (0319907044)
- HEIDOLPH Pharmed Tubing, 3.14mm dia, 3.28 ft, 10 psi (036303960)
- PARFLEX Polyethylene Tubing EB-64-0500 500 ft. (EB-64-0500)
- PARKER Tubing, Black, Overall 50 ft L (PPB-86-050)
- PARFLEX Polyethylene Tubing EB-86-0100 100 ft. (EB-86-0100)
- ZORO SELECT Tubing, Polypropylene, 1/ 4 In OD, 100Ft (380210)
- ZORO SELECT Tubing, Polypropylene, 1 In OD, 100Ft (382510)
- PROFESSIONAL PLASTICS Natural Polypropylene Tube, 0.187 ID X .312 OD X 100 FT [Each] (TPRONA.187X.312X100FT)
- Heidolph Tubing