Shop All Lab Mixing Accessories
Heidolph
Overhead Stirrer Stand, H-Frame Stand S2
Mfr # 036300520
Zoro # G0182266
product price: $508.99
/ea
Free Shipping & Returns
$508.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- For Use With H-Frame Stand S2, Overhead Stirrer
- Shaft Dia. 25 mm
- Shaft Length 27 5/8 in
- Manufacturers Warranty Length 3 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heidolph
- MFR # 036300520
- Zoro # G0182266
- Country of Origin Germany
- Category Lab Mixing Accessories
Dimensions
Shaft Dia. | 25 mm |
Shaft Length | 27 5/8 in |
Manufacturers Warranty Length | 3 yr |
Shaft Diameter | 1 in |
Details
Material | Stainless Steel |
Item | Overhead Stirrer Stand |
For Use With | H-Frame Stand S2, Overhead Stirrer |
AccessoryType | Overhead Stirrer Stand |
Product Type | Overhead Stirrer Stand |
Shaft Material | Stainless Steel |
Number of Blades | 1 |
Description
Overhead Stirrer Stand, For Use With Overhead Stirrer, H-Frame Stand S2, Shaft Dia. 25mm, Shaft Length 700mm, Material Stainless Steel, Manufacturers Warranty Length 3 yr.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L-K INDUSTRIES Centrifuge Tube, 100mL Cap., 6" L, PK6 (S12D)
- MICROLIT Scitus Bottle Top Dispenser, 60ml (SCI-60)
- GRAND PATRICIAN White Bath Towel, 30x56", PK12 (7133555)
- EAGLE THERMOPLASTICS Weighing Dish, PK100 (D70-100)
- HEIDOLPH Clamp, For Overhead Stirrer Stand (036300550)
- UNITED SCIENTIFIC Magnetic Stir Bar, Cross-Shaped, 42 x 42 (MXB42)
- CAFRAMO Stand Rod (ROD-48)
- GENIE Microplate Adaptor Applied Biosystems (SI-0513)
- CAFRAMO Mixing Impeller, Pivoting Blade (A140)
- WHEATON Ampule, 1mL, Clear, 67mm, PK144 (176772)
- HOPKINS Small Funnel 8Oz Gray (05007)
- Heidolph Lab Mixing & Blending