Shop All Lab Mixing Accessories
Heidolph
Overhead Stirrer Stand, 1000in.L
Mfr # 036300530
Zoro # G0182248
Free Shipping & Returns
$816.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Shaft Dia. 25 mm
- For Use With Overhead Stirrer
- Shaft Length 39 3/8 in
- Manufacturers Warranty Length 3 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Heidolph
- MFR # 036300530
- Zoro # G0182248
- Country of Origin Germany
- Category Lab Mixing Accessories
Dimensions
Shaft Dia. | 25 mm |
Shaft Length | 39 3/8 in |
Manufacturers Warranty Length | 3 yr |
Shaft Diameter | 1 in |
Details
Material | Stainless Steel |
Item | Overhead Stirrer Stand |
For Use With | Overhead Stirrer |
AccessoryType | Overhead Stirrer Stand |
Shaft Material | Stainless Steel |
Number of Blades | 1 |
Product Type | Overhead Stirrer Stand |
Description
Overhead Stirrer Stand, For Use With Overhead Stirrer, Shaft Dia. 25mm, Shaft Length 1000mm, Material Stainless Steel, Manufacturers Warranty Length 3 yr.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CYTIVA WHATMAN Glass Microfiber Filter, 934AH, 90mm, PK100 (1827-090)
- WHATMAN Grade GF/D Glass Microfiber Filte, PK100 (1823-047)
- DIGI-SENSE Traceable Blue-Steel Digital Timer with (98768-63)
- UNITED SCIENTIFIC Porcelain Combustion Boat, 12.0Ml (JCB100)
- HEIDOLPH Clamp, For Overhead Stirrer Stand (036300550)
- HEATHROW SCIENTIFIC Spatulas, Sterile, Pyrogen Free, PK100 (120625)
- ZORO SELECT Sub-Surface Jar Sampler, 12 Ft L (6010)
- VELP SCIENTIFIC Stirring Shaft w/Turbine (A00001309)
- OMNI INTERNATIONAL Homogenizer, 0.2 hp, Overall Height 14 in (25-010)
- CAFRAMO Lab Stand, Compact (A210)
- INCU-SHAKER Incubator, 120V, Metal/Stainless Steel, 2A (H3501)
- Heidolph Lab Mixing & Blending