Shop All Lab Mixers & Blenders
Heidolph
Overhead Shaker, 770in.W, 115V
Mfr # 036130420
Zoro # G0182570
product price: $9,746.99
/ea
Free Shipping & Returns
$9,746.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operating Speed 1 to 16 rpm
- Voltage 115
- Plug Style - Lab Equipment Standard
- Load Capacity 66.14 lb
- Movement Type - Lab Shakers Rotator
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heidolph
- MFR # 036130420
- Zoro # G0182570
- Country of Origin Germany
- Category Lab Mixers & Blenders
Dimensions
Overall Height | 18 1/4 in |
Overall Depth | 20 1/2 in |
Overall Length | 520" |
Overall Width | 30 1/4 in |
Manufacturers Warranty Length | 3 yr. |
Platform Length | 30 3/8 in |
Platform Width | 18 1/4 in |
Description
Shaker, Rotator, Load Capacity 66.14 lb, Speed Range 1 to 16 rpm, Operating Temp. Range 0 Degrees to 65 Degrees C, Number of Platforms 1, Hazardous Location Yes, Plug Style - Lab Equipment Standard, Hz 50/60, Voltage 115, Overall Depth 20 1/2 in, Overall Height 18 1/4 in, Overall Width 30 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Mini Electrolysis Device (ELWD01)
- INSTOCK Fume Hood Fitting (GRL3185W-9RSVB)
- ARGOS TECHNOLOGIES Divider Box, for Mfr. No R3016A, PK12 (R3019)
- AMS Soil Recovery Probe, Regular, 33In, SS (401.15)
- CAFRAMO Chuck Shaft Guard, Polycarbonate ABS (CG6)
- WARING COMMERCIAL Container, 1L, 9-1/2 x 6 x 6-1/8 (HL515)
- WARING COMMERCIAL Lab Blender Base, 9-5/8 x 8 x 8-1/8 (700BU)
- GLOBE SCIENTIFIC Tube Rocker, Double Tier, 120v, 60Hz (GTR-2-FS)
- GLOBE SCIENTIFIC Vacuum Tube Roller-Mixer, 240v, 50Hz (GTRM-FS-UK)
- WARING COMMERCIAL Mini Container, 110mL, 6-1/4x 5-1/4x 4-1/2 (MC2)
- STIR-PAK MIXR SHAFT SS 3/8 DIA X 30 IN (04552-05)
- Heidolph Lab Mixing & Blending