Shop All Lab Mixers & Blenders
Heidolph
Overhead Shaker, 490in.W, 115V
Mfr # 036130400
Zoro # G0182598
product price: $8,366.99
/ea
Free Shipping & Returns
$8,366.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operating Speed 1 to 16 rpm
- Voltage 115
- Plug Style - Lab Equipment Standard
- Overall Height 18 1/4 in
- For Use With (4) Vessels with Attachements
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heidolph
- MFR # 036130400
- Zoro # G0182598
- Country of Origin Germany
- Category Lab Mixers & Blenders
Dimensions
Overall Height | 18 1/4 in |
Overall Length | 520" |
Overall Depth | 20 1/2 in |
Overall Width | 19 1/4 in |
Manufacturers Warranty Length | 3 yr. |
Platform Length | 19 1/4 in |
Platform Width | 18 1/4 in |
Description
Shaker, Rotator, Load Capacity 66.14 lb, Speed Range 1 to 16 rpm, Operating Temp. Range 0 Degrees to 65 Degrees C, Number of Platforms 1, Hazardous Location Yes, Plug Style - Lab Equipment Standard, Hz 50/60, Voltage 115, Overall Depth 20 1/2 in, Overall Height 18 1/4 in, Overall Width 19 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUAPHOENIX SCIENTIFIC PH 10.00, Calibration Solution, 500, mL (BU5010-P)
- WHATMAN Protein Saver Card, US, 100/pk, PK 100 (10534612)
- LABCHEM Water, deionized (ASTM Type II), 4L (LC267504)
- CAFRAMO Overhead Stirrer, 6.6 gal, 1/15 HP (BDC2002)
- WARING COMMERCIAL Lab Blender, 1L, 9-3/4 x 8 x 13-7/8 (7010S)
- BENCHMARK SCIENTIFIC OPTNL 3 IN FLAT HEAD (BV1000-FLAT)
- BENCHMARK SCIENTIFIC Roller Mixer, 120V, 5 Rollers (R3005)
- UNITED SCIENTIFIC Color Mixing Apparatus (CMA001)
- GLOBE SCIENTIFIC Tube Rocker, Single Tier, 120v, 60Hz (GTR-FS)
- OHAUS Insert Retainer, Foam Material (30400227)
- GLOBE SCIENTIFIC Tube Rocker, Single Tier, 240v, 50Hz (GTR-FS-UK-EU)
- Heidolph Lab Mixing & Blending