Shop All Lab Mixers & Blenders
Heidolph
Overhead Shaker, 1050in.W, 115V
Mfr # 036130440
Zoro # G0182555
Free Shipping & Returns
$10,547.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 115
- Plug Style - Lab Equipment Standard
- Standards EN 60529
- Overall Width 41 3/8 in
- Speed Range 1 to 16 rpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Heidolph
- MFR # 036130440
- Zoro # G0182555
- Country of Origin Germany
- Category Lab Mixers & Blenders
Dimensions
Overall Width | 41 3/8 in |
Overall Height | 18 1/4 in |
Overall Depth | 20 1/2 in |
Platform Width | 18 1/4 in |
Platform Length | 41 3/8 in |
Description
Shaker, Rotator, Load Capacity 66.14 lb, Speed Range 1 to 16 rpm, Operating Temp. Range 0 Degrees to 65 Degrees C, Number of Platforms 1, Hazardous Location Yes, Plug Style - Lab Equipment Standard, Hz 50/60, Voltage 115, Overall Depth 20 1/2 in, Overall Height 18 1/4 in, Overall Width 41 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Swab, Foam, 3.4mm Rigid Tip, PK100 (22CW72)
- REICHERT Digital Refractometer, Hand Held, 1-7/64"H (13940025)
- LAB SAFETY SUPPLY Bottle, 2000 mL, 64 Oz, Wide Mouth (6FAP5)
- DYNALON Wide-Mouth Jars, 60mL/2 oz., PK12 (421125)
- SYNTHWARE GAS DISPERSION TUBE, FRITTED, 15° ANGLE, 40mm, MEDIUM (F274045M)
- UNITED SCIENTIFIC Eco-Mix, Vortex Mixer, 3000RPM (UNVORTMX-50ML)
- BENCHMARK SCIENTIFIC VORNADO MiniVortex Mixer, Purple (400815-P)
- CAFRAMO Overhead Stirrer, 21.1 gal, 1/5 HP (BDC1850)
- BENCHMARK SCIENTIFIC OS20L Overhead Stirrer w/Stand and 4 (IPS2050-20)
- OHAUS Holder for 20 to 25mm Tubes, Foam (30400231)
- IKA Ministar 40 Control (0025005078)
- Heidolph Lab Mixing & Blending