Shop All Lab Mixers & Blenders
Heidolph
Overhead Mixer, 115V, 0.9A, 20 to 2000 rpm
Mfr # 036090005
Zoro # G8331006
product price: $2,495.99
/ea
Free Shipping & Returns
$2,495.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume 25 L
- Max. Viscosity 10,000 mPas
- Maximum Torque 40 N-cm
- HP 1.5
- Operating Speed 20 to 2000 rpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heidolph
- MFR # 036090005
- Zoro # G8331006
- Country of Origin Germany
- Category Lab Mixers & Blenders
Dimensions
Shaft Dia. | 10.5 mm |
Overall Length | 7 11/16 in |
Overall Height | 11 in |
Overall Width | 2 13/16 in |
Shaft Diameter | 13/32 in |
Chuck Size - Maximum | 5/16 in |
Description
Overhead Mixer, Volume 25 L, Max. Viscosity 10,000 mPas, Maximum Torque 40 N-cm, HP 1.5, Operating Speed 20 to 2000 rpm, Mixing Speed Type Variable, Voltage 115V, Reversible No, Plug Style - Lab Equipment Standard, Through Shaft Yes, Overall Height 11 in, Overall Length 7 11/16 in, Overall Width 2 13/16 in, Amps 0.9, Shaft Dia. 10.5 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDROFARM Measuring Cup, 2000 ml (2 liter) (HGMC2000)
- CORNING Class B Reusable Plastic Volumetric Flask, Polypropylene with (5641P-25)
- AQUAPHOENIX SCIENTIFIC Calcium Hardness Buffer, 30 mL (CA1119-A)
- QORPAK Paint Can, 1 qt., Round, PK56 (MET-03093)
- SCILOGEX LABORATORY Compact Magnetic HotPlate Stirrer, Ceramic Plate Model (410038)
- GENIE Vortex-Genie Pulse Vortex Mixer, 120V (SI-P236)
- BENCHMARK SCIENTIFIC Roller Mixer, 120V, 5 Rollers (R3005)
- BEL-ART Scienceware Orbital Shaker, Vibrating (437041)
- BENCHMARK SCIENTIFIC Vortex Mixer, 50mL, 0.2 HP (BV101-G)
- WARING COMMERCIAL Lab Blender Base, 9-5/8 x 8 x 8-1/8 (7011BU)
- GENIE Vortex-Genie 2 Vortex Mixer, 120V (G560)
- Heidolph Lab Mixers & Blenders