Shop All Lab Mixers & Blenders
Heidolph
Orbital Platform Shaker, 375in.L, 115V
Mfr # 036130180
Zoro # G0182817
product price: $4,384.99
/ea
Free Shipping & Returns
$4,384.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operating Speed 30 to 500 rpm
- Voltage 115
- Plug Style - Lab Equipment Standard
- Overall Depth 4 7/8 in
- Number of Platforms 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heidolph
- MFR # 036130180
- Zoro # G0182817
- Country of Origin Germany
- Category Lab Mixers & Blenders
Dimensions
Overall Depth | 4 7/8 in |
Overall Length | 375" |
Platform Length - Lab Equipment | 11.4 in |
Platform Width - Lab Equipment | 10.15 in |
Overall Width | 12 5/8 in |
Overall Height | 14 3/4 in |
Manufacturers Warranty Length | 3 yr. |
Platform Length | 11 3/8 in |
Platform Width | 10 1/8 in |
Description
Shaker, Orbital, Platform Length - Lab Equipment 11.4 in, Platform Width - Lab Equipment 10.15 in, Load Capacity 11.02 lb, Speed Range 30 to 500 rpm, Operating Temp. Range 0 Degrees to 65 Degrees C, Number of Platforms 1, Hazardous Location Yes, Plug Style - Lab Equipment Standard, Hz 50/60, Voltage 115, Overall Depth 4 7/8 in, Overall Height 14 3/4 in, Overall Width 12 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE Hydrometer Rack, 18 Slots (F18988-0000)
- VEE GEE Refractometer, 0 to 10 perc Brix (43009)
- BEL-ART Bel-Art LDPE Wash Bottles 117160008, 500ml, Isopropanol Label, Yellow Cap, Wide Mouth, 4/PK (11716-0008)
- ZORO SELECT Stainless Steel Dipper, 600mL, 6 Ft (5390-6)
- BENCHMARK SCIENTIFIC Roller Mixer, 120V, 10 Rollers (R3010)
- BENCHMARK SCIENTIFIC Vortex Mixer, 50mL, 0.2 HP (BV101-G)
- BEL-ART Scienceware Orbital Shaker, Vibrating (437041)
- WARING COMMERCIAL Lab Blender, 1L, 9-3/4 x 8 x 13-7/8 (7010S)
- GENIE Vortex-Genie 1 Touch Mixer, 120V (SI-0136)
- STIR-PAK Propeller, Stainless Steel, 2In Diameter (04552-50)
- SCIENTIFIC INDUSTRIES 6" Platform Head w/o Insert for Vortex-Genie (146-6005)
- Heidolph Lab Mixers & Blenders