Shop All Lab Mixers & Blenders
Heidolph
Orbital Platform Shaker, 310in.L, 115V
Mfr # 036130160
Zoro # G0182835
product price: $3,070.99
/ea
Free Shipping & Returns
$3,070.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115
- Plug Style - Lab Equipment Standard
- Watts 33 W
- Platform Length - Lab Equipment 8.66 in
- Hz 50/60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heidolph
- MFR # 036130160
- Zoro # G0182835
- Country of Origin Germany
- Category Lab Mixers & Blenders
Dimensions
Platform Length - Lab Equipment | 8.66 in |
Overall Width | 9 5/8 in |
Platform Width - Lab Equipment | 8.66 in |
Overall Height | 4 7/8 in |
Overall Depth | 12 1/4 in |
Platform Width | 8 5/8 in |
Platform Length | 8 5/8 in |
Description
Shaker, Orbital, Platform Length - Lab Equipment 8.66 in, Platform Width - Lab Equipment 8.66 in, Load Capacity 4.41 lb, Speed Range 20 to 300 rpm, Operating Temp. Range 0 Degrees to 65 Degrees C, Number of Platforms 1, Hazardous Location Yes, Plug Style - Lab Equipment Standard, Hz 50/60, Voltage 115, Overall Depth 12 1/4 in, Overall Height 4 7/8 in, Overall Width 9 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUAPHOENIX SCIENTIFIC Nitrite Titrant, 1 Drop -50ppm NaNO2/5mL (ND2270-B)
- SENSOREX Cmbntn RP Electrde Crtrdge Style BNR (S651CD-ORP)
- KENYON Steel Tile Probe, 48", 1/2" Shaft (85462)
- GLOBE SCIENTIFIC Pre-Filled NBF Container, 60mL, PK96 (6522FL)
- SCILOGEX LABORATORY Compact Magnetic HotPlate Stirrer, Ceramic Plate Model (410038)
- GENIE Vortex-Genie 2 Vortex Mixer, 120V (G560)
- WARING COMMERCIAL Lab Container, 1L, 9-5/8 x 6-1/8 x 6-1/4 (SS610)
- CAFRAMO Overhead Stirrer, 21.1 gal, 1/5 HP (BDC1850)
- GLOBE SCIENTIFIC Tube Rocker, Single Tier, 240v, 50Hz (GTR-FS-UK-EU)
- GENIE Vortex-Genie 1 Touch Mixer, 120V (SI-0136)
- SCIENTIFIC INDUSTRIES Stacking Tray (400191)
- Heidolph Lab Mixers & Blenders