Shop All Lab Mixers & Blenders
Heidolph
Orbital Platform Shaker, 115V
Mfr # 036130200
Zoro # G0182799
product price: $6,580.99
/ea
Free Shipping & Returns
$6,580.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operating Speed 20 to 400 rpm
- Voltage 115
- Plug Style - Lab Equipment Standard
- Standards EN 60529
- Overall Length 435"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heidolph
- MFR # 036130200
- Zoro # G0182799
- Country of Origin Germany
- Category Lab Mixers & Blenders
Dimensions
Overall Length | 435" |
Platform Width - Lab Equipment | 13.38 in |
Overall Height | 5 1/4 in |
Overall Depth | 17 1/8 in |
Overall Width | 16 3/4 in |
Manufacturers Warranty Length | 3 yr. |
Platform Length - Lab Equipment | 15.35 in |
Platform Width | 13 3/8 in |
Platform Length | 15 3/8 in |
Description
Shaker, Orbital, Platform Length - Lab Equipment 15.35 in, Platform Width - Lab Equipment 13.38 in, Load Capacity 22.05 lb, Speed Range 20 to 400 rpm, Operating Temp. Range 0 Degrees to 65 Degrees C, Number of Platforms 1, Hazardous Location Yes, Plug Style - Lab Equipment Standard, Hz 50/60, Voltage 115, Overall Depth 17 1/8 in, Overall Height 5 1/4 in, Overall Width 16 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEL-ART Bel-Art F17093-0000 Cleanware Aqua-Clear Water Conditioner, 100ml Bottle (F17093-0000)
- GLOBE SCIENTIFIC Transfer Pipette, 5mL, 155mm L, PK500 (137050-500)
- PCE INSTRUMENTS Inspection Camera, Resolution: 1600 x 1200 pixels (PCE-MM 800)
- BLUE RIDGE ERGONOMICS Chair, Poly, High Bench, Chr Tilt CF Cast (BR-PHBCH-CR-T1-A0-CF-CC-BLK)
- GENIE Digital Disruptor Genie Cell Disruptor (SI-DD38)
- CAFRAMO Overhead Stirrer, 6.6 gal, 1/10 HP (BDC2010)
- BENCHMARK SCIENTIFIC OS20L Overhead Stirrer w/Stand and 4 (IPS2050-20)
- BENCHMARK SCIENTIFIC Roller Mixer, 120V, 10 Rollers (R3010)
- WARING COMMERCIAL Lab Blender, 1L, 9-3/4 x 8 x 13-7/8 (7010S)
- STIR-PAK MIXR SHAFT SS 3/8 DIA X 30 IN (04552-05)
- BEL-ART Scienceware Orbital Shaker, Rotating (437040)
- Heidolph Lab Mixing & Blending