Shop All Lab Mixing Accessories
Heidolph
Incubator Low Hood, For Heating Module
Mfr # 036130480
Zoro # G0182519
Free Shipping & Returns
$1,959.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polybutylene
- For Use With Heating Module, Incubating Platform Shakers
- Manufacturers Warranty Length 3 yr
- Overall Width 22 1/2 in
- Overall Length 15 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Heidolph
- MFR # 036130480
- Zoro # G0182519
- Country of Origin Germany
- Category Lab Mixing Accessories
Dimensions
Manufacturers Warranty Length | 3 yr |
Overall Width | 22 1/2 in |
Overall Length | 15 3/8 in |
Details
Material | Polybutylene |
Item | Incubator Low Hood |
For Use With | Heating Module, Incubating Platform Shakers |
Accessory Type | Incubator Low Hood |
Product Type | Incubator Low Hood |
Description
Incubator Low Hood, For Use With Heating Module, Incubating Platform Shakers, Material Polybutylene Terephalate, Manufacturers Warranty Length 3 yr.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Tripod Stand, Cast Iron, 4 1/4" Ring, 9 (TRS5X8-S)
- TOOLGRID CONTAINERTGKContainer Kit (TGR86009)
- UNITED SCIENTIFIC United Scientific 125mL Polypropy, PK 12 (57105)
- ZORO SELECT Economy Dipper, 500mL (F36785-0016)
- HEIDOLPH Clamp, For Overhead Stirrer Stand (036300550)
- HEATHROW SCIENTIFIC Magnetic Stir Bar, PTFE, 20x8mm, White, PK10 (120548)
- ZORO SELECT Urbanti Funnel. 100 mm., PK4 (F14646-0000)
- CAFRAMO Pitched Blade Propellor (A531)
- HEATHROW SCIENTIFIC Magnetic Stir Bar, PTFE, 30x8mm, White, PK10 (120551)
- BENCHMARK SCIENTIFIC Homogenizer, 100 to 240V, Metal, 68dB Noise (D2400)
- INCU-SHAKER Incubator, 120V, Metal/Stainless Steel, 2A (H3501)
- Heidolph Lab Mixing Accessories