Shop All Lab Mixing Accessories
Heidolph
Impeller, Stainless Steel, 3in. Blade Dia.
Mfr # 036300470
Zoro # G0182318
product price: $1,507.99
/ea
Free Shipping & Returns
$1,507.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Shaft Dia. 10 mm
- For Use With Overhead Stirrer
- Blade Dia. 3 in
- Manufacturers Warranty Length 3 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heidolph
- MFR # 036300470
- Zoro # G0182318
- Country of Origin Germany
- Category Lab Mixing Accessories
Dimensions
Shaft Dia. | 10 mm |
Blade Dia. | 3 in |
Manufacturers Warranty Length | 3 yr |
Shaft Length | 19 3/4 in |
Blade Diameter | 3 in |
Shaft Diameter | 3/8 in |
Details
Material | Stainless Steel |
Item | Overhead Stirrer Jet Impeller |
For Use With | Overhead Stirrer |
AccessoryType | Impeller |
Shaft Material | Stainless Steel |
Maximum Speed | 800 RPM |
Blade Material | Stainless Steel |
Number of Blades | 1 |
Product Type | Overhead Stirrer Jet Impeller |
Blade Shape | Turbulent Flow |
Description
Impeller, For Use With Overhead Stirrer, Shaft Dia. 10mm, Shaft Length 500mm, Material Stainless Steel, Blade Dia. 3 In., Manufacturers Warranty Length 3 yr.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RPI Triton X-100, Reagent Grade, 1 Gal (400001)
- AMERICAN BIOTECH SUPPLY Refrigerator, 2.5 cu ft, 30-3/4"H, 17-3/4"W (ABT-HC-UCBI-0204)
- RPI EDTA 0.5M Solution pH 8.0, 500 ML (E14000-500.0)
- OAKTON Electrode Rinse Solution, 20 mL, PK20 (35653-00)
- HEIDOLPH Clamp, For Overhead Stirrer Stand (036300550)
- GENIE Orbital Shaker, 120V, 60 Hz, 0.50A (SI-M1700)
- HESSAIRE Propeller, Dayton, For 484X37, 484X52 (9001656)
- SCIENFIC INDUSTRIES GENIE Blue Adhering Mat, Pack of 1 (SI-1617)
- CAFRAMO Mixing Impeller, Square Blade (A150)
- CAFRAMO Mixing Impeller, Pitched Blade (A190)
- CAFRAMO Shaft (A742)
- Heidolph Lab Mixing Accessories