Shop All Lab Mixing Accessories
Heidolph
Impeller, Polyamide, 4in. Blade Dia.
Mfr # 036300490
Zoro # G0182290
product price: $243.99
/ea
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic/Brass/Polyamide
- For Use With Overhead Stirrer
- Shaft Dia. 10 mm
- Blade Dia. 4 in
- Manufacturers Warranty Length 3 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heidolph
- MFR # 036300490
- Zoro # G0182290
- Country of Origin Germany
- Category Lab Mixing Accessories
Dimensions
Shaft Dia. | 10 mm |
Blade Dia. | 4 in |
Manufacturers Warranty Length | 3 yr |
Shaft Length | 19 3/4 in |
Shaft Diameter | 3/8 in |
Blade Diameter | 4 in |
Details
Item | Overhead Stirrer Jet Impeller |
Material | Plastic/Brass/Polyamide |
For Use With | Overhead Stirrer |
AccessoryType | Impeller |
Shaft Material | Brass |
Product Type | Overhead Stirrer Jet Impeller |
Blade Material | POM Plastic |
Number of Blades | 1 |
Blade Shape | Turbulent Flow |
Maximum Speed | 700 RPM |
Description
Impeller, For Use With Overhead Stirrer, Shaft Dia. 10mm, Shaft Length 500mm, Material Plastic/Brass/Polyamide, Blade Dia. 4 In., Manufacturers Warranty Length 3 yr.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Porcelain Casserole, 20Ml (JPC020)
- LAB SAFETY SUPPLY Iodine Flask, Wide Spout250 mL, PK12 (5YHR8)
- LAB SAFETY SUPPLY Red Buffer Solution, pH 4.00,500mL, Plastc (GR122800-M01)
- COVENTRY Swab, 6 1/4 in L, 2 3/8 in Hand L, PK25 (52121)
- HEIDOLPH Clamp, For Overhead Stirrer Stand (036300550)
- HEIDOLPH Pitched-Blade Impeller, PR 30 (036300400)
- GENIE Digi MegaMag Genie L Vol Mag Stirrer (SI-3236)
- CAFRAMO Chuck Guard (CG-1)
- OHAUS Spinbar 7 cm PTFE (OH-30400149)
- CAFRAMO Shaft (A713)
- GENIE DigiMegaMag Genie L Vol Low Range (SI-3236L)
- Heidolph Lab Mixing & Blending