Shop All PVC Tubing
Heidolph
Hydrocarbon Tubing, 7.9mm dia., 3.28ft
Mfr # 036304270
Zoro # G0252607
Free Shipping & Returns
$96.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PVC
- Inside Dia. 7.9 mm
- Outside Dia. 12.9 mm
- Wall Thickness 2.5 mm
- Max. Pressure 11 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Heidolph
- MFR # 036304270
- Zoro # G0252607
- Country of Origin Germany
- Category PVC Tubing
Dimensions
Inside Dia. | 7.9 mm |
Outside Dia. | 12.9 mm |
Tube Length | 3 ft |
Outside Diameter | 12.9 mm |
Overall Length | 3 ft |
Inside Diameter | 7.9 mm |
Description
Tubing, Application Fuels, Lubricant, Color Yellow, Inside Diameter 7.9 mm, Material Thermoplastic Soft PVC, Material Trade Name Tygon, Maximum Operating Pressure 0.8 bar (Continuous); 1.8 bar (Short Time), Maximum Operating Temperature 75 Degrees C, Outside Diameter 12.9 mm, Overall Length 3 ft, PEX Type Not Applicable, Resistance Properties Ozone Resistant, UV Resistant, Standards GLP, Wall Thickness 2.5 mm, Clarity Semi-Clear
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flexible Coupling, For Pipe Size 12x10" (1056-1210)
- DANCO Handle, Metal, Zinc (9D00010006)
- ZORO SELECT 3/4" x 3" TOE Black Pipe Nipple Sch 80 (40504TS)
- WESTBRASS 1/2" IPS x 10" Shower Arm in Powdercoated Flat Black (D302-1-62)
- ANDERSON VINYL TUBNG CLR 1X1-1/4"" (CP114001100R)
- TYGON Tubing, 1/4 I.D., 50 ft., Clear, Flexible (AAB00019)
- TYGON Tubing, 7/8 I.D., 50 ft., Clear, Flexible (ACF00059)
- KURIYAMA Tubing, Clear, Shore A 73, 5/16" I.D. (K010-0507X100G)
- ZORO SELECT Clear PVC Tubing -3/8" ID x 1/2" OD x 10 Ft. L (ZUSA-HT-120)
- KURIYAMA Tubing, 20 psi at 70F, 50 ft., Shore A: 73 (K010-2024X50)
- HYDROMAXX 3/4"x100Ft Flexible Corrugated Orange PVC NON Split Tubing Wire Loom (OPVCNS034100)
- Heidolph Tubing